Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chain Saw Sharpener

5.00 (1)
Setting Saw Time per Charge (min)
(About 5-10 times with a conspicuous number of times / 300mm bar) about 30
Motor Life (Hour)
About 200
Motor Rotation Speed (min-1r.p.m)
About 25000
Collet Chuck Dimensions (mm)
phi3
Motor Voltage (V)
DC9.6
Grinding Wheel Dimensions (mm)
4
Weight (g)
580 (including battery)
Dimension (mm)
280x50x112
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-820 10778074 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Logging work
5
From Japan
On 2016-06-15 17:37:51
It was rechargeable, easy to carry and convenient to dress.
This review is about item#10778074.

Related Products