Buy more than* S$200* and get FREE SHIPPING

Diamond Grinding Wheel, Shank, 2pcs

3.64 (14)
Compatible
N-820 821.823.842
...see all>
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x4.0 290-5442 1Pack(2PC) 1 N-821-50 10778022 10.99 SGD
In stock
3x4.8 290-5451 1Pack(2PC) 1 N-821-51 10778031 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
Firewood making for wood stove Sharpening of chain saw for work
5
From Japan
On 2017-05-08 19:56:35
There is no problem with the price, the sharpness of the chain saw has recovered and I am satisfied enough.
This review is about item#10778022.
Carbide burrs, chamfer
5
From Japan
On 2016-08-07 16:50:59
I have a little pleasure despite the fact that there is a grinding stone with a diamond shaft at this price. Since the size of the shaft fits perfectly with our company, we will re-purchase it as soon as it is exhausted.
This review is about item#10778031.
Logging work
4
From Japan
On 2016-06-15 17:39:13
I am satisfied with both quality and price.
This review is about item#10778022.
Polishing of the blade of the saw chain
2
From Japan
On 2016-04-26 09:32:58
If the coat is thin or it strikes strongly, it will scatter and you must use it carefully.
This review is about item#10778022.
It is used for sharpening the so - called chain.
3
From Japan
On 2016-04-12 06:03:18
The sharpness is very good, but if you accidentally hit a hard object you will peel off the diamond coating.
This review is about item#10778022.
I use it for sharpening the blade of the saw chain.
3
From Japan
On 2016-02-08 19:19:29
It does not seem to be a comfortable feeling in particular.
This review is about item#10778022.
Polishing of chain saws
5
From Japan
On 2016-01-15 17:46:43
There is no problem as it is a product you used before.
This review is about item#10778022.
Drill polishing
4
From Japan
On 2015-12-22 15:23:32
The hexagon bit is easier to use.
This review is about item#10778031.
Dressing
1
From Japan
On 2015-12-12 03:54:04
I thought that wasteful consumption of diamonds was caused by poor adhesion to the surface using other sanding files. Although it can work efficiently by rotating with a drill, even if changing the direction of rotation and rotation speed, it is a disappointing product that a considerable diamond can be taken at the time of initial use. However, it is more efficient than a grindstone type and iron file.
This review is about item#10778031.
Dressing polished.
3
From Japan
On 2014-12-06 08:43:57
Purchased for the reserve like a polishing machine. 4.0mm was necessary, but I ordered 4.8mm by mistake, but I think this is good as it can be used with this.
This review is about item#10778031.

Related Products