Buy more than* S$200* and get FREE SHIPPING

Chain Saw Depth Moderator

4.83 (6)
Caution
Depth Gage adjuster setting is following general saw chain(0.025inch)about 6 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-821-52 10778047 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Sharpen saw chain
5
From Japan
On 2018-03-23 20:50:05
The depth could be easily adjusted, reshuffled flavor, You can use it.
This review is about item#10778047.
Depth adjustment at the time of dressing chain saw.
5
From Japan
On 2018-02-12 10:47:06
Depth adjustment is easy, sharpness is also the best. It was really good to purchase
This review is about item#10778047.
Chainsaw dressing
5
From Japan
On 2017-01-07 10:17:21
Last year purchased along with "Sharpening Masters Chainsaw". Every year I had bought about 5 new chains, but since I can make dressing well, last year I did not buy one. I got a good enough original.
This review is about item#10778047.
I use it after sharpening the chain saw.
5
From Japan
On 2016-02-08 19:16:33
Easy and satisfying feeling is satisfied.
This review is about item#10778047.
Depth adjustment of chain saw
4
From Japan
On 2014-11-17 17:00:21
Adjusted conveniently.
This review is about item#10778047.
Chain saw depth adjustment
5
From Japan
On 2014-10-15 19:08:38
Easy and easy workability.
This review is about item#10778047.

Related Products