Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Almighty Flange Set, 15 and 22 holes

3.83 (6)
Hole Diameter (phi mm)
(125UN front side) 15 (125UN back) 22
Set Contents
One 125TN (lock nut) x, 125UN (receiving nut) x 1 piece
Specification
125mm cutting wheel supported Various adjustable pin wrench supported.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 10778266 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Cutting of steel pipe
3
From Japan
On 2018-03-17 20:48:25
Although I purchased it and used it regularly I got lost and I canceled selling it if I search to buy again. We often use 125 mm cutting blades at the work place, but are there no equivalent products?
This review is about item#10778266.
Polishing
3
From Japan
On 2016-07-13 17:01:55
Because this product is not in the home center, it is saved. I think that it is special, but I hesitate because the price is a little expensive.
This review is about item#10778266.
Used 125 mm cutting blade with Thunder for 100 mm
5
From Japan
On 2016-01-12 14:53:34
Until now, only 100 mm (inner diameter 15 mm) could be used, so 125 mm of blades could be used now, cutting of large diameter pipes became faster.
This review is about item#10778266.
Exterior construction
5
From Japan
On 2015-12-03 16:27:33
It is convenient to use 100 and 125.
This review is about item#10778266.
Channel disconnection
3
From Japan
On 2014-10-08 19:01:57
Although it was used for G10SM3, it was not possible to use it unless the shaft diameter was small and fitted a little without reaming.
This review is about item#10778266.
When using 125 mm cutting whetstone for 100 mm model
4
From Japan
On 2014-01-06 20:50:13
Since the relief part (concave part) is shallow, long-term use is a bit uneasy. There is no problem if it is cheap, but ...

Related Products