Buy more than* S$200* and get FREE SHIPPING

3MTMAbrasive belt “977F Regalloy Resin Bond Cloth Belt”

5.00 (1)
Purpose
Removal of the welding of difficult to cut materials such as titan alloys (nickel steel, stainless steel, general metals, etc.), deburring, chamfering, finishing of die-cast products, plastic operation, etc.
Dimension (mm)
12x330
...see all>
Product Options
ADD TO CART
Abrasive Grain Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Grain Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
QB Tron (ceramic abrasive grains) 120 Polyester textile 1Box(50PC) 1 977F120 12x330FL 10774836 91.99 SGD
In stock
QB Tron (ceramic abrasive grains) 40 Polyester textile 1Box(50PC) 1 977F40 12x330FL 40427353 97.99 SGD
In stock
Cubitron (ceramic abrasive grain) 60 Polyester cloth 1Box(50PC) 1 977F60 12x330FL 40427362 97.99 SGD
In stock
Cubitron (ceramic abrasive grain) 80 Polyester cloth 1Box(50PC) 1 977F80 12x330FL 40427371 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing
5
From Japan
On 2014-07-18 15:52:05
You can scrape well
This review is about item#40427362.

Related Products