Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Socket Adapter, Universal Type

4.00 (2)
Abstract
Socket
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Overall Length L (mm) Plug-in Angle (mm [inch]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Overall Length L (mm) Plug-in Angle (mm [inch]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 253-0261 74 12.7[1/2] 1PC 1 TEUJ-4A 08381597 36.99 SGD
In stock
50 253-0252 70 9.5[3/8] 1PC 1 TEUJ-3A 08381615 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening
3
From Japan
On 2016-02-25 18:22:07
I use it without any problem.
This review is about item#08381615.
Tighten the nut under the situation where impact can not be used as it is.
5
From Japan
On 2012-04-29 23:24:54
Compact and light! Actually, "Mitroy" was an amazing manufacturer.
This review is about item#08381615.

Related Products