Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneaker Light Tech Specials Ks502

4.00 (10)
Material (toe core)
Made of resin
Foot Width
3E
Standard Weight (g/1 leg)
300(25.5cm)
Material (Sole)
mid sole: EVA , outsole: synthetic rubber
Material (Skin)
Synthetic leather + nylon mesh
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue - 24.0 1Pair 1 KS502 10787357 -
Discontinued
[x]
Blue - 25.0 1Pair 1 KS502 10787375 -
Discontinued
[x]
Blue 381-2553 25.5 1Pair 1 KS502 10787384 -
Discontinued
[x]
Blue 368-2358 26.0 1Pair 1 KS502 10787393 -
Discontinued
[x]
Blue 368-2366 26.5 1Pair 1 KS502 10787402 -
Discontinued
[x]
Blue 368-2374 27.0 1Pair 1 KS502 10787411 -
Discontinued
[x]
Blue - 28.0 1Pair 1 KS502 10787427 -
Discontinued
[x]
Black - 24.0 1Pair 1 KS502 10787533 -
Discontinued
[x]
Black 368-2234 24.5 1Pair 1 KS502 10787542 -
Discontinued
[x]
Black 368-2251 25.0 1Pair 1 KS502 10787551 -
Discontinued
[x]
Black - 25.5 1Pair 1 KS502 10787567 -
Discontinued
[x]
Black 368-2269 26.0 1Pair 1 KS502 10787576 -
Discontinued
[x]
Black - 26.5 1Pair 1 KS502 10787585 -
Discontinued
[x]
Black 368-2285 27.0 1Pair 1 KS502 10787594 -
Discontinued
[x]
Black - 28.0 1Pair 1 KS502 10787603 -
Discontinued
[x]
Black 368-2307 29.0 1Pair 1 KS502 10787612 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
easy work
1
From Japan
On 2013-12-05 17:49:11
I feel comfortable wearing cushioning is bad as the air is contained and the insoles are quickly straying. And I did not remember stepping on a foreign object but it was the worst puncture I had
This review is about item#10787393.
Car maintenance
5
From Japan
On 2013-11-14 16:37:17
-0.5 Perfect for purchasing size! I tried to order again, just one year passed. I am wearing it every day at work and one year is wonderful ...
This review is about item#10787411.
For laboratory work
4
From Japan
On 2013-09-24 13:50:22
There is no problem in functionality. It also corresponds to people with a wide width. If prices are a little cheap, I should say no.
This review is about item#10787585.
I use it for building work.
5
From Japan
On 2013-09-09 16:02:02
I think that the goods themselves are very good, but I think they will last longer if there is some strength of the mesh part.
This review is about item#10787384.
Work in the factory
5
From Japan
On 2013-07-20 00:10:16
I want the setting of 4E because my foot width is a little wide
This review is about item#10787427.
Maintenance from regular wear
1
From Japan
On 2013-07-05 18:18:57
Both of them have incongruity as if paper scraps are contained, and when walking only on the right, they say Gyuuguu and the Kulbushi hurts. That point is normal on the left! I can not recommend it for high price! I would like to make proposals for safety shoes not to arrange numbers but to walk things normally and not flood from shoe sole!
This review is about item#10787393.
Light work inside factory
5
From Japan
On 2013-03-23 16:31:38
It is hard to slip on the floor with oil, the shoes themselves are light and cushioning is also good. Because durability is not bad, our company has become a standard safety work shoes at our company.
This review is about item#10787576.
Loading and unloading of loads at the construction site
5
From Japan
On 2013-03-13 14:47:31
Light and very easy to wear, easy to work with.
This review is about item#10787594.
Electric construction work
4
From Japan
On 2012-05-20 19:13:30
It is light and breathable well, so you can replace the insoles, so it is recommended. I will buy it next time as well.
This review is about item#10787594.
Maintenance and installation of machinery, conveyor etc.
5
From Japan
On 2011-06-10 09:24:37
It is very light and easy to wear, and air cushion works and it feels good. I wore it a lot but I think it is a superior thing that no fatigue of feet comes from normal safety shoes. Later I would like the price to be around \ 3500. -!
This review is about item#10787393.

Related Products