Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Keyless Drill Chuck, Hybrid Type

4.00 (1)
Chucking Ability (mm)
phi1.5 - phi10.0
Weight (g)
329
Overall Length (mm)
100
TRUSCO Part Number
270-9422
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKC-200 08382972 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling with Impact Driver
4
From Japan
On 2014-10-21 04:42:50
The feeling of use is the highest. I expect the future durability.
This review is about item#08382972.

Related Products