Buy more than* S$200* and get FREE SHIPPING

Fabric Tape No.600A

5.00 (1)
Deployment Force (N/10mm)
1.6
Tensile Strength (N/10mm)
26.0
Adhesive Power (N/10mm)
2.6
Holding Power (mm)
0.0
Tuck (ball No.)
20
Extensibility (%)
14
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Tape Thickness (mm) Base Material Color 2015 Trusco Published Pages Weight (g) TRUSCO Part Number Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Thickness (mm) Base Material Color 2015 Trusco Published Pages Weight (g) TRUSCO Part Number Purpose Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.13 - - 3 0657 185 471-1271 -   1roll 1 N60WA03 16409182 4.99 SGD
In stock
- 0.13 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.600A 55557443 139.99 SGD
Shipped after 2018-06-01
- 0.13 - - - 185 - - *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 N60WA03 55557452 149.99 SGD
Shipped after 2018-05-30
Rubber type 0.130 PET-fiber Brown - - - Midium packing, Midium packing   1Roll 1 No.600A 10778205 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2014-03-06 20:21:52
As you can see, it easily breaks by hand, and the lint does not come out. Although it may be unsuitable for heavy packing because it is thin and slightly adhesive strength is weak, it is optimal for small cardboard packing like us. I have bought a couple of things and came to this, I have continued purchasing.
This review is about item#10778205.

Related Products