Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Stopper Made of Rubber

4.67 (6)
Material
Rubber
...see all>
Product Options
ADD TO CART
Type Height (mm) Weight (kg) Width (mm) Length (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Height (mm) Weight (kg) Width (mm) Length (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For 2t vehicles 150 About 2.2 100 200 For trucks up to two tons 1PC 1 TS-101 10784496 -
Discontinued
[x]
For 8t vehicles 175 About 3.5 120 270 For 8t vehicle 1PC 1 TS-120 10784505 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When parking a vehicle
5
From Japan
On 2018-03-12 14:35:42
Unlike waste plastics, unlike waste plastics, it is hard to deform and slide along the tires, so there is a sense of security.
This review is about item#10784496.
Wheel stop when truck stop
5
From Japan
On 2016-12-16 18:27:48
It is easy to use without slipping. I try not to lose it by putting it in a set of two strings.
This review is about item#10784496.
Used for tracking the tracks when loading material
5
From Japan
On 2016-11-25 15:51:21
Until now, I used wooden ring closure. It seems quite durable and I expect it for durability.
This review is about item#10784505.
Telecommunications 2 ton bucket car
4
From Japan
On 2013-11-19 20:43:36
There is no problem with the fact that it can be used up to 8 tons, but in 2 ton bucket it is heavy and it is awful. The use of 2 tons to 4 tons is cheap but small. There are other variants because there are other varieties, but it is expensive. Good luck!
This review is about item#10784505.
When exchanging tires
5
From Japan
On 2011-01-13 05:54:17
It is OK if you are cheap
This review is about item#10784496.
When parking a truck
4
From Japan
On 2009-03-23 12:30:35
I am happy that it is cheap because I lose sometimes.
This review is about item#10784496.

Related Products