Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test Hammer

4.60 (5)
Purpose
Inspection work of the loosening of wheel nuts.
Head Mass (lb)
1/2
Head Width (mm)
107
Head Thickness (mm)
21
Weight (g)
290
Overall Length (mm)
425
Material
(Head of Department) S55C (Ashigara)white oak (varnished)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10784523 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for vehicle check before operation
5
From Japan
On 2016-01-12 20:50:57
It was easy to use confirmation and easy to use product. We are planning to purchase this product in the future.
This review is about item#10784523.
Inferior inspection
5
From Japan
On 2015-04-26 21:24:11
The price is reasonable and easy to use and it is useful.
This review is about item#10784523.
Inspection of truck
3
From Japan
On 2015-03-26 21:10:05
I bought it only for the hit check of the tire nut of the heavy-duty truck. There is a luxury feeling and it is beautiful but with nut checking alone I have replaced 1/4 to 1/4 so I bought it because it was good.
This review is about item#10784523.
Inspection before operation · When disposing can spray
5
From Japan
On 2014-07-17 15:23:09
There is a sense of quality.
This review is about item#10784523.
Check truck tires, nuts etc
5
From Japan
On 2014-07-04 20:53:29
The price is reasonable, easy to use hammer.
This review is about item#10784523.

Related Products