Buy more than* S$200* and get FREE SHIPPING

Eta-Type Safety Belt

5.00 (2)
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1500
Lanyards (Diameter)(mm)
10
Hook Mass (g)
220
Hook Full Length (mm)
115
Hook
FS-50
Hook Opening (mm)
13
Belt Color
Green
Specification
3 strand lanyard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ETA-100 10784681 40.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When aerial work
5
From Japan
On 2014-09-24 13:03:02
It is a low price, but there was no problem with the quality.
This review is about item#10784681.
Purchase is always mandated for use at the company.
5
From Japan
On 2011-10-10 22:52:26
It does not become an obstacle, it is easy to use and is a good feeling. I will also introduce it to my colleagues.
This review is about item#10784681.

Related Products