The reviews are automatic translation.
packing
From Japan
On 2018-03-15 21:13:30
When putting things in cardboard box Weak on paper tape, problem with adhesive strength of tape intersection in paper tape In future it will be a little expensive, but I think that is limited to this considering the trouble of reworking.
Packaging operation
From Japan
On 2018-02-28 16:59:36
It is also a manufacturer item, strong adhesion, can be used with confidence.
When packing work
From Japan
On 2018-01-30 16:31:53
I did not have any inventory items and compared with other shops,
It was a great help because the delivery date was the fastest.
Everyday use
From Japan
On 2018-01-26 20:34:20
Thank you very much for something good. I will use it firmly.
Packing of cardboard etc.
From Japan
On 2018-01-14 16:52:14
Adhesive strength is good for price but it is good
Furthermore, it is just right for the length
Packaging of cardboard
From Japan
On 2018-01-11 21:02:54
I feel cheap, but because the width is not half-full for half of the average one, it will be expensive. It does not mean that the adhesive strength is inferior, so it may be good when you want something of a narrow width.
packing
From Japan
On 2018-01-04 16:35:48
Durable and easy to use! I am satisfied with no standing up and sticking.
Work curing
From Japan
On 2017-11-01 17:24:08
Although the adhesion is slightly weak, I chose cheapness because I use a number, but I use it thickly.
packing
From Japan
On 2017-10-01 07:36:25
As of now, there is no particular opinion, but is the price high?
At the time of packing and garbage disposal
From Japan
On 2017-09-29 17:28:27
I did not buy it because I saw the width, so it was thin and unfortunate.