Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Roll Dispenser

4.33 (3)
Caution
For processing and keeping of buffer material such as cardboard roll or air mat (plastic mat).
Purpose
For processing and keeping of buffer material such as cardboard roll or air mat (plastic mat).
Compatible Size
Until the cushioning material 1200mm width
Dimensions (Width W x Depth D x Height H) (mm)
1880x880x1260
Withstand Load (kg)
15
Type
Roll stand body
Weight (kg)
19
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Mono200 10788942 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for cushioning materials (shipping packaging)
3
From Japan
On 2016-04-01 17:25:35
Usability is good, but it is a drawback that it takes some time to replace the cushioning material. I was also happy if the height could be adjusted a little more. When using the equipped tool (spanner) there was something that the size of the accessory nut and a little did not match. (Nut 12 relative to tool: 13)
This review is about item#10788942.
Packing work
5
From Japan
On 2011-11-02 12:54:04
I was suffering from how to install paper cushioning material. As a result of installing this, it contributed to standardization and improvement of productivity. It plans to introduce it to all lines.
This review is about item#10788942.
Packing material cut
5
From Japan
On 2011-02-17 01:18:32
It is highly stable and can be used with confidence, it may be possible to roll with legs and arm folding function rollers
This review is about item#10788942.

Related Products