Buy more than* S$200* and get FREE SHIPPING

Cutter Rail for Roll Dispenser

4.00 (7)
Caution
Cutter blade sold separately.
Purpose
Cut work for cardboard and air mat (plastic bubble wrap).
Compatible Size
Until the cushioning material 1200mm width
Type
Roll stand for the cutter rail
Weight (kg)
9
Overall Length (mm)
1880
Set Contents
Assembly
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Mono200KR 32905966 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Packing work
4
From Japan
On 2017-05-27 15:40:17
It is hard to break unless you pull the vinyl. An optional blade is difficult to assemble at the time of assembly.
This review is about item#32905966.
Cut the cushioning material
3
From Japan
On 2016-04-04 15:52:41
It was considerably heavier than I expected. Actually assembling, it was heavy and it was hard to assemble. I would be happy if you could devise another way of mounting on the foundation
This review is about item#32905966.
packing
3
From Japan
On 2015-09-23 09:27:00
It is surprising that cutter blade is sold separately at this price. I'd like to display that it is not the option "option" but an option, simultaneous purchase is necessary. It became useless to spend wasted time and shipping fee.
This review is about item#32905966.
Cutting of packing material
4
From Japan
On 2014-07-02 15:07:24
It can be used quite well because it can be cut at the same time with Air Mat and Credan. I use it on a table without using a roll stand so I think that if it is a design that is self-sustaining with a single cutter rail, it will still increase its use.
This review is about item#32905966.
Cut to PP cross black processing size.
4
From Japan
On 2013-10-14 20:00:09
Raw Size Size W 1100 x 100 M Turning Size W 1100 x 1400 mm When cutting is done Cut Rail and Original Roll position Practice is being carried out by adjusting the pressing condition on the roll side of the original fabric. Holding down on the final side makes it a little slanting with a misalignment sweetly.
This review is about item#32905966.
Packing bubble wrap cut
5
From Japan
On 2011-02-17 01:16:44
Stability is easy to use but the cutter is removed regularly It is still better if you can collapse
This review is about item#32905966.
cut
5
From Japan
On 2010-12-27 16:15:23
OK
This review is about item#10788951.

Related Products