Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Lamp

2.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Power Consumption (W)
500
Length (mm)
117
Compatible
TSH-501, TSH-502
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J110V500W 10786176 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Simply use as lighting
1
From Japan
On 2015-02-19 15:04:19
Purchased Taikyatsu halogen projector TSH-502. One piece of accessories was about 1 weeks old. I purchased and exchanged two books including spare, but I did not hold it for a week and also two pieces went out. As a symptom, all insulators around both terminals are broken by a crushing kanji. Honestly, I do not think it is a decent product.
This review is about item#10786176.
Work in the factory
3
From Japan
On 2013-12-01 17:16:41
Although it may be problematic on the instrument side, there is a very gap in the lamp attachment part, and because the rattling is large, even a little shock, the end part on the lamp side is damaged, and it becomes a ball of the ball immediately . Would you reinforce the light bulb side, "I want you to improve the instrument side.
This review is about item#10786176.
Field lighting
2
From Japan
On 2013-04-29 10:55:02
It is comparatively bright and cheap, but I think that the cost is high because the balls are easy to cut. I would like to use it if it improves.
This review is about item#10786176.