Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Weight (g) Overall Length (mm) Material TRUSCO Part Number Application Number of Threads 2014 TRUSCO Published Page Cutting Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Overall Length (mm) Material TRUSCO Part Number Application Number of Threads 2014 TRUSCO Published Page Cutting Capability (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bosch type 30 100 Cutting steel (SK) - For plywood 12 - 50 - 5 plywood 1Box(5PC) 1 K-111B 32794395 4.75 SGD
In stock
Bosch type 3 75 Bimetal material - For bimetal ironwork 14 - 1-5 Iron Works 1Box(5PC) 1 K-118BF 32794334 10.22 SGD
In stock
Bosch type 3 75 Bimetal material - Bimetal ironwork 24 - 3 - 0.3 Iron Works 1Box(5PC) 1 K-118AF 32794352 10.22 SGD
In stock
For both 20 75 Bimetal material - Bimetal ironwork 24 - - 1Box(5PC) 1 K-111 32794456 10.61 SGD
Shipped after 2017-07-05
Bosch type 30 100 Cutting steel (SK) 342-0957 To cut new production material plastics - 2-1715 3-30 new building materials and plastic 1Box(5PC) 1 K-101B 32794316 10.40 SGD
Shipped after 2017-07-05
Bosch type 30 100 Cutting steel (SK) 342-0965 To cut new production material plastics - 2-1715 3-30 new building materials and plastic 1Box(5PC) 1 K-101BR 32794404 11.18 SGD
Shipped after 2017-07-05
For both 30 90 Cutting steel (SK) 342-1066 To cut new production material plastics - 2-1718 3-30 new building materials and plastic 1Box(5PC) 1 K-2012 32794501 8.33 SGD
Shipped after 2017-07-05
For both 30 90 Cutting steel (SK) 342-0949 Woodworking 9 2-1718 10-50 woodworking 1Box(5PC) 1 K-1010 32794483 7.58 SGD
Shipped after 2017-07-05
For both 20 75 Bimetal material - For bimetal ironwork - - 1-5 Iron Works 1Box(5PC) 1 K-112 32794431 13.28 SGD
Shipped after 2017-07-05
For both 30 90 Cutting steel (SK) 342-1074 To cut new production material plastics - 2-1718 3-30 new building materials and plastic 1Box(5PC) 1 K-2020 32794413 11.05 SGD
Shipped after 2017-07-04
Bosch type 3 75 High-speed-steel (SKH) 342-1023 For ironworkers 24 - Ironworks 0.3-3 1Box(5PC) 1 K-118A 32794325 -
Discontinued
[x]
Bosch type 30 80 Steel cutting goods (SK) 342-1058 For woodwork 12 - Woodwork 3-20 1Box(5PC) 1 K-119BO 32794343 5.39 SGD
In stock
Bosch type 3 75 High-speed-steel (SKH) 342-1031 For thick iron plates works 14 - Iron works 1-5 1Box(5PC) 1 K-118B 32794361 -
Discontinued
[x]
Bosch type 3 75 High-speed-steel (SKH) 342-1040 For stainless steel 24 - Stainless steel 1Box(5PC) 1 K-118S 32794377 10.22 SGD
In stock
Bosch type 30 100 Cutting steel (SK) 342-1015 For woodwork 9 - Woodwork 10 to 50 1Box(5PC) 1 K-111C 32794386 4.75 SGD
In stock
Combination type 20 75 High-speed-steel (SKH) 342-1082 For ironworkers 24 - Ironworks 0.3-3 1Box(5PC) 1 K-3010 32794422 -
Discontinued
[x]
Combination type 30 80 Cutting steel (SK) 342-0973 For round cutting in woodwork 12 - Woodwork 3-20 1Box(5PC) 1 K-1020 32794447 5.43 SGD
Shipped after 2017-07-06
Combination type 20 75 High-speed-steel (SKH) 342-1104 For stainless steel 24 - Stainless steel 1Box(5PC) 1 K-3032 32794474 9.87 SGD
In stock
Combination type 30 90 Cutting steel (SK) 342-0990 For plywood 12 - Plywood 5-50 1Box(5PC) 1 K-1040 32794492 4.70 SGD
Shipped after 2017-07-06
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Woodwork cutting
5
From Japan
On 2017-01-20 17:44:42
We have purchased a spare gear and have not used it yet, but there seems to be no problem.
This review is about item#32794343.
Flooring floor
5
From Japan
On 2016-05-18 15:52:47
Used for hard flooring flooring. Burr does not go out and it shines well and CP is also good.
This review is about item#32794386.
Wood processing
5
From Japan
On 2016-04-27 10:23:57
Flooring, used in other wood processing. You can cut well. The processing surface is also beautiful and CP is also greatly aided.
This review is about item#32794343.
Sheet metal hole drilling
5
From Japan
On 2014-07-18 14:17:21
Usability is no problem. Because it is a consumable item, cheapness is saved.
This review is about item#32794377.

Related Products