Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Number of Drawers Number of Steps Accessories Dimensions (Width W x Depth D x Height H) (mm) Withstand Load (kg) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Number of Drawers Number of Steps Accessories Dimensions (Width W x Depth D x Height H) (mm) Withstand Load (kg) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 6 - - - - 10.5 1pc 1 MonoGX134RD 21813812 179.90 SGD
In stock
- 1 2 - - - - 4.6 1pc 1 MonoX131RD 21813794 95.72 SGD
In stock
- 3 5 - - - - 7.9 1pc 1 MonoX133RD 21813803 139.90 SGD
In stock
- 2 3 - - - - 6.4 1pc 1 MonoX132BK 26325775 109.90 SGD
In stock
- 4 6 - - - - 10.5 1pc 1 MonoGX134BK 26325793 179.90 SGD
In stock
- 3 5 - - - - 7.9 1pc 1 MonoX133BK 26325784 139.90 SGD
In stock
- 1 2 - - - - 4.6 1pc 1 MonoX131BK 26325766 95.72 SGD
In stock
Steel - - - 510x218x250 [Top tray] 14, [drawer] 8 Red 6.4 1PC 1 MonoX132 10789231 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 14
3 star 5
2 star 6
1 star 2
Review Rating: 3.98
49 Customer Reviews
The reviews are automatic translation.
Tool tidy
5
From Japan
On 2017-04-22 15:36:46
Drawer also locks and Matt is also included in making it rather well. I think that it is a good Cospa tool box with good appearance and good affordability. However, patchin tablets may hurt a little fingers.
This review is about item#26325784.
Storage of important things and cheap eliminate those
2
From Japan
On 2017-03-24 16:34:46
A little more want width. Transparent and is want a place you can see the contents in the part of the drawer.
This review is about item#26325775.
For the tool box at the time of vehicle travel
3
From Japan
On 2016-11-16 14:37:51
For the mechanism, some of the space to accommodate a tool for electricity, chose a large four-stage withdrawal. There is a little sheet metal is thin cheapness, but there is no practical problem considering the price. Order to become more than 20kg and put the tool, the punch line strokes has moved to put the caster with a carrier.
This review is about item#21813812.
Tool holder
1
From Japan
On 2016-04-15 22:44:09
It is good and inexpensive, but it is a bad appearance paint part of the lid is turned patches of scaly. Patching tablets I want to have a finger in every time you unlock poor finishing of part of the lever. It bought has been asked, but I decided to use on your own can not be delivered. Recently not Monotarou brand of goods is'll seem to "cheap and nasty". Because the house brand is I want you to be made of Chinese to constant quality example.
This review is about item#10789231.
Agricultural machinery business trip repair
2
From Japan
On 2016-04-13 22:29:37
The second stage of the case had broken rail portion can not withstand the weight. There is also at your own risk that too much. Much about one year was used. I think enough to use if you stick to worrying about the weight to be housed. In particular, the second stage. Poor locking mechanism Choto.
This review is about item#10789231.
We use the motorcycle tool tray.
5
From Japan
On 2016-04-11 18:54:45
Just good size to put the tool to be used in motorcycle, has come in handy.
This review is about item#10789231.
Organizing tool
3
From Japan
On 2016-03-18 14:01:47
The movement of the drawer may use in the unexpectedly smooth. Or it can not be more simple things just drawer lock function of? For example, even without opening the lid, at Toka put the side lever (this is but the premise is that there is no worry of theft in the last non-locking)
This review is about item#10789231.
Car maintenance
4
From Japan
On 2016-03-09 20:49:30
And put the tool in full, only the handle of the above I feel the anxiety to carry. Although the functional I'm not perfect ....
This review is about item#10789231.
Vehicle tool storage
2
From Japan
On 2016-01-28 09:47:30
The thickness of the material I think sufficient and satisfactory strength. In addition, I think that the operation of the drawer is well processed by smooth. However, there are two places dissatisfaction point. ①. The one of the patching lock plate spring is not broken. ②. The front of the lid when the process closes the lid by a defective trillion number portion is closed without a gap, but the rear can be from 3 to 6 mm gap, the gap is also ° complaints or that the left and right is not uniform.
To organize the car tool
5
From Japan
On 2016-01-19 15:05:03
I think I carry can be the size of the limit (put the tool). It was good to select. It can also be satisfied with the price basis.
This review is about item#10789231.

Related Products