Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Tool Chest

4.09 (128)
Dimensions (Width W x Depth D x Height H) (mm)
600x260x340
Weight (kg)
11.5
...see all>
Product Options
ADD TO CART
Accessories Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Key (two), handle, plate (2) Red Steel 1PC 1 MonoX1306 10789247 169.99 SGD
Shipped after 2018-08-23
- - - 1pc 1 MonoX1306BK 26325802 169.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 59
4 star 40
3 star 17
2 star 6
1 star 6
Review Rating: 4.09
128 Customer Reviews
The reviews are automatic translation.
Tool holder
3
From Japan
On 2018-06-20 14:36:23
I bought it because I knew it was expensive, but the top three divisions are hard to use.
This review is about item#26325802.
Organizing tools
5
From Japan
On 2018-04-10 19:36:15
It was very cheap. Lock mechanism is quite troublesome. It can not be helped if this price.
This review is about item#26325802.
During maintenance of agricultural machinery, automobiles, etc.
4
From Japan
On 2018-04-08 09:53:44
Although I am almost satisfied, I think that it is convenient if you have a handle on opening the top lid if you desire. (I attached it myself)
This review is about item#10789247.
Organizing tools
4
From Japan
On 2018-03-23 15:40:21
I think that it is too good to be available at this price. However, since the locking method of the drawer was different from what I thought it is four stars.
This review is about item#10789247.
When working in the garage
1
From Japan
On 2018-01-23 10:02:40
Up until now, the product of Monotaro is disappointing this time as it had an image of cheap and good things. The drawing of the drawer is bad and I can not open it with one hand.
This review is about item#10789247.
Used in factory
5
From Japan
On 2017-12-29 12:16:12
I think that it is good if you consider the price. As a result, the height of the thin drawer is somewhat lower There are times when the tool is caught. Because there are lots of absence on a business trip, it is very easy to get the key I appreciate it.
This review is about item#26325802.
Tool storage
5
From Japan
On 2017-12-20 19:15:55
COSPA is the best! I was pretty lost but I was glad I bought it.
This review is about item#26325802.
Car maintenance
5
From Japan
On 2017-11-23 21:01:11
There is no problem at all with normal use. Or say, it is COSPA highest. The bearings are sweet or the handles are broken ... If you are not satisfied, I think you should buy it.
This review is about item#26325802.
Automotive maintenance
4
From Japan
On 2017-10-15 23:28:50
When I arrived the drawer handle was off. I think that the overall quality is suitable for the price, but I think that I was able to do a good shopping by saying that the doll also serves as a small because the storage capacity is a little more than the cheap price compared to competitors' products of comparable price. We look forward to future durability.
This review is about item#10789247.
For tooling at work vehicle
4
From Japan
On 2017-10-13 20:46:19
We purchased two units for the following review reference. I think that it is a product more expensive than I expected Although the silver cover attached to the drawer quickly went off (lol) There is no problem if you stop with tape (lol) I think that making is durable.
This review is about item#10789247.

Related Products