Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flexible Nozzle for Air Duster Gun

4.18 (11)
Caution
Nozzles may ricochet because of the bending angle and the pressure.
Purpose
Air Duster Gun Option Nozzle
Hexagon (mm)
12
Material (outer Layer)
High-density polyethylene
Material (inner Layer)
Aluminum
Mounting Screw Size
G1/8
Material (Body)
Brass (nickel plated)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 1PC 1 FSN200 10786632 -
Discontinued
[x]
300 1PC 1 FSN300 10786641 -
Discontinued
[x]
500 1PC 1 FSN500 10786657 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
In a place that is hard to reach
4
From Japan
On 2017-10-10 12:48:59
There is moderate hardness and it is easy to handle. I do not know unless you try using a bit of durability, but it is convenient to have one. Because it is troublesome to replace, we are dedicating one coupler nozzle.
This review is about item#10786641.
I used it to remove the air vent of the side of the pipe.
5
From Japan
On 2017-09-28 08:47:09
The tip bent to the desired angle and work was done smoothly. It seems that there is still more use.
This review is about item#10786632.
Cleaning with air blow to a place where hands are not needed
5
From Japan
On 2017-08-06 12:24:38
It is a cheap commodity that is convenient, easy to use and cumbersome to every corner.
This review is about item#10786641.
Discharge of oil remaining in the gearbox
5
From Japan
On 2017-03-16 15:58:12
It is convenient because the tip of the nozzle also reaches the oil injection port in a narrow place.
This review is about item#10786657.
Work to clean up garbage in the deep inner part of the hands by removing garbage
5
From Japan
On 2015-12-17 15:36:03
The exquisite flexibility of the nozzle is exactly right. Besides, the price range that cuts a thousand yen is also bad.
This review is about item#10786657.
Cleaning of farm equipment
2
From Japan
On 2015-04-30 22:29:36
I bought a long one of 500 mm. It is used for cleaning up wounds, firings and dust in places that can not reach very much inside the combine. It is a bit weak in the pipe's waist to work to blow away while trashing garbage and it is difficult to follow the movement of the arm. When bending the tip side bent, it loses the discharge pressure of the blowout port, the flexible pipe escapes, it is difficult to apply to the aimed place. Perhaps I think that it is weak because it uses pipes of the same thickness as 200 and 300. The pipe's bendability and return when bent is small, and for the length of 500 it has few drops of air, so it is a bit disappointing as I felt the area very well. I hope improvement.
This review is about item#10786657.
Cleaning of farm working machines
5
From Japan
On 2014-05-13 06:03:59
It is not different from what I used to date. Satisfied because the price is cheap.
This review is about item#10786657.
Used for cleaning machines
4
From Japan
On 2014-04-07 15:07:13
It was easy to handle
This review is about item#10786632.
Cleaning a motorcycle
5
From Japan
On 2013-06-10 14:44:14
I bought a longer thing than before but this one is easier to use and more user-friendly.
This review is about item#10786632.
Used after washing the motorcycle.
5
From Japan
On 2012-09-27 12:40:12
It does not have to worry that it will bend freely to fly water droplets in the back and scratch fine parts.
This review is about item#10786657.

Related Products