Buy more than* S$200* and get FREE SHIPPING

Waterproof Paper "Wetordry, TM Paper RED"

3.92 (13)
Purpose
Metal coating film finishing, woodwork coating, polishing cloth, resin and ceramics, Metal coating film finishing, woodwork coating, polishing cloth, resin and ceramics
Sheet Size (mm)
228x280, 228x280
Base Material
Awt, Awt
Abrasive Material
silicon carbide, Silicon carbide
...see all
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180A, 180A 338-3695, 338-3695 1Box(100Sheet) 1 180A 10786876 62.37 SGD
In stock
240A, 240A 338-3709, 338-3709 1Box(100Sheet) 1 240A 10786885 61.18 SGD
In stock
320A, 320A 338-3717, 338-3717 1Box(100Sheet) 1 320A 10786894 60.71 SGD
In stock
400A, 400A 338-3768, 338-3768 1Box(100Sheet) 1 400A 10786903 60.23 SGD
In stock
600A, 600A 338-3776, 338-3776 1Box(100Sheet) 1 600A 10786912 59.52 SGD
Shipped after 2017-06-29
800A, 800A 338-3784, 338-3784 1Box(100Sheet) 1 800A 10786921 59.52 SGD
In stock
1000A, 1000A 338-3725, 338-3725 1Box(100Sheet) 1 1000A 10786937 60.81 SGD
In stock
1200A, 1200A 338-3733, 338-3733 1Box(100Sheet) 1 1200A 10786946 60.81 SGD
In stock
1500A, 1500A 338-3741, 338-3741 1Box(100Sheet) 1 1500A 10786955 60.81 SGD
In stock
2000A, 2000A 338-3750, 338-3750 1Box(100Sheet) 1 2000A 10786964 60.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
Automotive painting
5
From Japan
On 2015-12-04 08:27:03
Very satisfied, price, quality Nothing bad.
This review is about item#10786903.
Making a base of paint
1
From Japan
On 2015-10-31 15:41:34
I can not sharpen at all! worst! I will never use it anymore!
This review is about item#10786921.
Putty sharpening
4
From Japan
On 2015-10-13 16:58:01
It can be used fairly
This review is about item#10786937.
Use wood lacquer lacquered polishing work and use
5
From Japan
On 2015-01-24 09:07:54
For the first time this time I used 3M products. I felt it was very easy to sharpen and I will continue to use it in the future.
This review is about item#10786885.
Polishing of woodworking paint
5
From Japan
On 2014-10-21 13:11:38
I am using it for water sharpening of water resistant paint, but because the paper sucks and adheres to the container from yourself with 3M unique surface irregular shape, it grinds without irregularity with light force.
This review is about item#10786903.
Pretreatment before car painting
5
From Japan
On 2014-08-21 12:51:00
It is soft and easy to use without peeling of grains even when folded. I think it is softer than the software from other manufacturers.
This review is about item#10786903.
Substrate treatment for painting
5
From Japan
On 2014-04-28 16:17:26
Handling is too much to choose.
This review is about item#10786955.
Water polishing of the knife surface
4
From Japan
On 2013-11-07 08:24:31
I currently use Norton's, but the polishing power is slightly lower than that. The comfort is equal and the price is quite cheap.
This review is about item#10786903.
Painted on wood, finished with water
5
From Japan
On 2013-06-19 15:14:11
Since I still have stock, I have not used it, but I trust 3 m.
This review is about item#10786964.
Sharpening operation
5
From Japan
On 2013-01-28 15:26:49
The price is somewhat cheaper than the manufacturer I had purchased in the past, and it is a product I would like to purify.
This review is about item#10786894.

Related Products