Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sensor Lights

1.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Ambient Temperature (Degree C)
-10 to 40
Detecting Method
Passive infrared type
Lighting Time
About 5 seconds - 5 minitues
Detection Range
sensor detection area/Maximum horizontal about 120 degree Sensor detection distance / front max 12m
Power Source (AC V)
100(50/60Hz)
Electric Lamp
100W Halogen lampx2
Power Cord (m)
About 1.8
Body Weight (g)
About 610
Power Consumption (W)
200 ((Maximum) 2:when lights off)
Dimension (mm)
About 160x134x197
Specification
Water Resistance/IP44(Available in outdoor direct rain)
Accessories
Mounting screws x2, concrete sleeve x2, 100W halogen lamp x2, sensor detection area adjustment cover x2, Pando ball set, Clamp Set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SEL-N102TS 32740924 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
I tried to use it for outdoor passage.
1
From Japan
On 2015-11-25 17:03:45
After installation, there is no abnormality in the setting, it will not light as it will light up, it can not be used.
This review is about item#32740924.
Outer light at the entrance
1
From Japan
On 2011-12-14 19:42:02
When the flash function became unable to adjust in about two weeks after installation, it turned on to flash all the time when it lights up. After that, the light on one side did not turn on in about one week. Currently it's just decoration as we turn off the power. I will give up because it is too stupid to take such bad products for repair with time and effort.
This review is about item#32740924.

Related Products