Buy more than* S$200* and get FREE SHIPPING

Speed Controller

4.00 (11)
Number of Revolutions (%)
0 to 70
Maximum Load (W)
1500
Fuse
Glass fuse
Voltage (V)
100
Current (A)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-15S 10788854 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Polishing operation
3
From Japan
On 2017-10-18 10:34:42
Used for polishing work with angle grinder. It does not stabilize at low rotation. I turn around with frankness. However, rotate the dial stably from 40%.
This review is about item#10788854.
I used it for drilling steel
5
From Japan
On 2017-01-18 18:44:49
I could fine-tune it and I was able to cleanly get rid of the dust.
This review is about item#10788854.
Polishing operation
5
From Japan
On 2016-11-02 14:37:06
Easy connection It is saved with perfect effect by efficiency improvement of work.
This review is about item#10788854.
Adjust suction of vacuum cleaner
5
From Japan
On 2016-03-17 19:04:00
When using the vacuum of the dental laboratory as a vacuum cleaner, it is used as adjustment of suction force.
This review is about item#10788854.
Used for speed adjustment of small polisher
5
From Japan
On 2015-07-10 17:11:54
It was a little uneasy as it was my first time use, but because of the wide range of adjustments it is very handy and useful. Also, when I used it separately for light intensity adjustment for lighting, I found it handy to use considerably.
This review is about item#10788854.
Thunder glue work
5
From Japan
On 2014-12-02 13:06:32
Though the torque which had been used before was inevitably the torque was dropped, the latest goods are enough to withstand use even in the low speed range without the torque falling too much.
This review is about item#10788854.
Drilling work with a drill.
4
From Japan
On 2014-07-01 17:44:55
It is easy to handle and satisfied with speed control. Because plug socket is a bit tight, plug socket is shaken when plug is pulled, so please loosen it slightly.
This review is about item#10788854.
Speed ​​control during woodworking router processing
5
From Japan
On 2013-01-03 21:21:29
I filled out that I bought it before purchase so much but I contacted you and replaced the parts. After that, I continue using it, but it is very good. I am satisfied with the support unique to domestic manufacturers.
This review is about item#10788854.
Wood work
5
From Japan
On 2012-07-31 22:27:16
Prior to posting, there was contact from the manufacturer, we took the goods and investigated. There was also a hearing about the situation. As a result, a defect of a single item was found, it was replaced with a substitute item, and then it moved satisfactorily. It was truly a Japanese manufacturer. I could not change the previous review so I will write like this.
This review is about item#10788854.
Woodworking with routers
1
From Japan
On 2012-03-03 00:10:06
Adjustment ceased to work on day 1 of use
This review is about item#10788854.

Related Products