Buy more than* S$200* and get FREE SHIPPING

Hand Held Refractometer

3.00 (1)
Purpose
Measurement of the concentration, sugar degree
Brix Measuring Range (%)
0.0 - 32.0
Measuring Target
(Liquid type) such as antifreeze, brake fluid, lathe cutting fluids, cleaning fluids, sugar, juice, beverages, etc..
Outer Dimensions (phi mm)
About 30
Minimum Scale (%)
Brix 0.2
Temperature Range (deg C)
10-30 (automatic temperature correction)
Weight (g)
110
Overall Length (mm)
About 160
Material
(Main body) aluminum alloy (Prism) optic glass (Daylight plate) polycarbonate (Scale correction screws) stainless steel (Grip and eyepiece mirror band) natural rubber
TRUSCO Part Number
329-6113
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-100R 10789134 169.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Brake oil concentration etc.
3
From Japan
On 2009-03-23 12:57:16
Because it is a maker item, its usability is not bad. I was grateful to buy it cheaply.
This review is about item#10789134.

Related Products