Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cast Iron Y Type Strainer, Screwed Joint

3.00 (1)
Maximum Working Pressure (MPa / G)
1.57
Material (screen)
Stainless steel (SUS304)
Maximum Temperature (Degree C)
120
Material (Body)
Cast iron (FC200)
...see all>
Product Options
ADD TO CART
Screen d (phi mm) Nominal Diameter (A) Screen l (phi mm) Mesh Compatible Screw Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screen d (phi mm) Nominal Diameter (A) Screen l (phi mm) Mesh Compatible Screw Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45 phi0.8mm Screw-Rc (PT) 1/2 About 60 90 1PC 1 YS-15-0.8 10789816 -
Discontinued
[x]
30 25 60 phi0.8mm Screw-Rc (PT) 1 About 85 125 1PC 1 YS-25-0.8 10789931 -
Discontinued
[x]
39 32 70 phi0.8mm Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-0.8 10789992 -
Discontinued
[x]
39 32 70 80 Mesh Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-80 10790035 -
Discontinued
[x]
44 40 75 80 Mesh Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-80 10790096 -
Discontinued
[x]
- - 45 20 Mesh Screw-Rc (PT) 1/2 About 60 90 1PC 1 YS-15-20 10789825 -
Discontinued
[x]
44 40 75 60 Mesh Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-60 10790087 -
Discontinued
[x]
23 20 50 40 Mesh Screw-Rc (PT) 3/4 About 75 105 1PC 1 YS-20-40 10789895 -
Discontinued
[x]
23 20 50 60 Mesh Screw-Rc (PT) 3/4 About 75 105 1PC 1 YS-20-60 10789904 -
Discontinued
[x]
39 32 70 60 Mesh Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-60 10790026 -
Discontinued
[x]
30 25 60 100 Mesh Screw-Rc (PT) 1 About 85 125 1PC 1 YS-25-100 10789983 -
Discontinued
[x]
44 40 75 40 Mesh Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-40 10790071 -
Discontinued
[x]
23 20 50 20 Mesh Screw-Rc (PT) 3/4 About 75 105 1PC 1 YS-20-20 10789886 -
Discontinued
[x]
39 32 70 40 Mesh Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-40 10790017 -
Discontinued
[x]
44 40 75 phi0.8mm Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-0.8 10790053 -
Discontinued
[x]
30 25 60 40 Mesh Screw-Rc (PT) 1 About 85 125 1PC 1 YS-25-40 10789956 -
Discontinued
[x]
39 32 70 100 Mesh Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-100 10790044 -
Discontinued
[x]
39 32 70 20 Mesh Screw-Rc (PT) 1-1/4 About 105 145 1PC 1 YS-32-20 10790001 -
Discontinued
[x]
44 40 75 100 Mesh Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-100 10790105 -
Discontinued
[x]
44 40 75 20 Mesh Screw-Rc (PT) 1-1/2 About 110 160 1PC 1 YS-40-20 10790062 -
Discontinued
[x]
- - 45 100 Mesh Screw-Rc (PT) 1/2 About 60 90 1PC 1 YS-15-100 10789861 -
Discontinued
[x]
- - 45 40 Mesh Screw-Rc (PT) 1/2 About 60 90 1PC 1 YS-15-40 10789834 -
Discontinued
[x]
- - 45 60 Mesh Screw-Rc (PT) 1/2 About 60 90 1PC 1 YS-15-60 10789843 -
Discontinued
[x]
23 20 50 phi0.8mm Screw-Rc (PT) 3/4 About 75 105 1PC 1 YS-20-0.8 10789877 -
Discontinued
[x]
23 20 50 100 Mesh Screw-Rc (PT) 3/4 About 75 105 1PC 1 YS-20-100 10789922 -
Discontinued
[x]
30 25 60 20 Mesh Screw-Rc (PT) 1 About 85 125 1PC 1 YS-25-20 10789947 -
Discontinued
[x]
30 25 60 60 Mesh Screw-Rc (PT) 1 About 85 125 1PC 1 YS-25-60 10789965 -
Discontinued
[x]
18 15 45 80 mesh Screw-Rc (PT) 2014/01/02 About 60 90 1PC 1 YS-15-80 10789852 -
Discontinued
[x]
23 20 50 80 meshes Screw Rc (PT) 3/4 About 75 105 1PC 1 YS-20-80 10789913 -
Discontinued
[x]
30 25 60 80 meshes Screw Rc (PT) 1 About 85 125 1PC 1 YS-25-80 10789974 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drain pipes get dirty and garbage comes out, for the removal of it.
3
From Japan
On 2015-06-08 16:58:19
It looks not so good. It was not better than I saw in the picture. I do not know if I try to look a little more but I am normal for now.
This review is about item#10789843.

Related Products