Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Dimensions I (mm) Dimension l (mm) Dimensions E (mm) Nominal Diameter (B) Temperature Range (deg C) Hand Tighting L(mm) Rated Pressure (MPa) Hexagon Opposite Side H1 (mm) Weight (kg) Standard Diameter Position G (mm) Compatible Pipe Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions I (mm) Dimension l (mm) Dimensions E (mm) Nominal Diameter (B) Temperature Range (deg C) Hand Tighting L(mm) Rated Pressure (MPa) Hexagon Opposite Side H1 (mm) Weight (kg) Standard Diameter Position G (mm) Compatible Pipe Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 37 9 3/8 -20 to +250 About43 31 27 - 6.35 - 32 1PC 1 KCT18-030E 10792546 17.99 SGD
Shipped after 2018-04-27
- 7.5 41 12 1/2 -20 to +250 About45.5 31 27 - 8.16 - 30 1PC 1 KCT16-040E 10792537 13.99 SGD
Shipped after 2018-04-27
25 10 49 20 1 -20 to +250 About52 31 36 - 10.39 25 41 1PC 1 KCT25-080E 10792616 18.99 SGD
Shipped after 2018-04-25
- 7 39 10 1/2 -20 to +250 About42.5 40 24 - 8.16 - 22 1PC 1 KCT12-040E 10792494 13.99 SGD
Shipped after 2018-04-27
- 9 43 12 1/2 -20 to +250 About47.5 31 32 - 8.16 22 36 1PC 1 KCT22-040E 10792582 14.99 SGD
Shipped after 2018-04-27
20 9 45 16 3/4 -20 to +250 About48 31 32 - 9.53 22 36 1PC 1 KCT22-060E 10792591 21.99 SGD
Shipped after 2018-04-25
20 10 46 16 3/4 -20 to +250 About50 31 36 - 9.53 25 41 1PC 1 KCT25-060E 10792607 21.99 SGD
Shipped after 2018-04-23
- 7 34 6 3/8 -20 to +250 About38 50 19 - 6.35 8 - 1PC 1 KCT08-030E 38964737 11.99 SGD
Shipped after 2018-04-27
- 8 41 12 1/2 -20 to +250 About45.5 31 27 - 8.16 - 32 1PC 1 KCT18-040E 10792555 12.99 SGD
Shipped after 2018-04-23
- 7.5 37 9 3/8 -20 to +250 About43 40 24 - 6.35 - 27 1PC 1 KCT15-030E 10792503 9.99 SGD
Shipped after 2018-04-23
- 7.5 41 12 1/2 -20 to +250 About45.5 40 24 - 8.16 - 27 1PC 1 KCT15-040E 10792512 10.99 SGD
Shipped after 2018-04-23
- 7 39 8 1/2 -20 to +250 About42.5 40 22 - 8.16 - 19 1PC 1 KCT10-040E 10792467 13.99 SGD
Shipped after 2018-04-27
- 8 43 12 1/2 -20 to +250 About47.5 31 30 - 8.16 20 36 1PC 1 KCT20-040E 10792564 14.99 SGD
Shipped after 2018-04-25
20 8 45 16 3/4 -20 to +250 About48 31 30 - 9.53 20 36 1PC 1 KCT20-060E 10792573 15.99 SGD
Shipped after 2018-04-25
6 7 29 4 1/8 -20 to +250 About35.5 50 - - 3.97 8 - 1PC 1 KCT08-010E 10792424 9.99 SGD
Shipped after 2018-04-23
- 7.5 37 9 3/8 -20 to +250 About43 31 27 - 6.35 - 30 1PC 1 KCT16-030E 10792521 13.99 SGD
Shipped after 2018-04-27
8 7 33 7 2014/01/04 -20 - +250 About 38.5 40 17 0.051 6.01 10 19 1PC 1 KCT10-020E 10792442 6.99 SGD
Shipped after 2018-04-23
6 7 28 4 1/8 -20 - +250 About 34.5 50 14 0.029 3.97 6 14 1PC 1 KCT06-010E 10792406 5.99 SGD
Shipped after 2018-04-23
8 7 33 4 1/4 -20 - +250 About 37.5 50 17 0.038 6.01 6 14 1PC 1 KCT06-020E 10792415 6.99 SGD
Shipped after 2018-04-23
8 7 33 6 1/4 -20 - +250 About 37.5 50 17 0.046 6.01 8 17 1PC 1 KCT08-020E 10792433 5.99 SGD
Shipped after 2018-04-24
10 7 34 8 3/8 -20 - +250 About 39 40 19 0.059 6.35 10 19 1PC 1 KCT10-030E 10792451 8.99 SGD
Shipped after 2018-04-23
8 7 33 7 1/4 -20 - +250 About 38.5 40 19 0.068 6.01 12 22 1PC 1 KCT12-020E 10792476 8.99 SGD
Shipped after 2018-04-23
10 7 34 9 3/8 -20 - +250 About 39 40 19 0.071 6.35 12 22 1PC 1 KCT12-030E 10792485 8.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products