Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions E1(mm) Nominal Diameter (A) Dimensions I (mm) Dimension l (mm) Dimensions E (mm) Double-sided Width (H)(mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Nominal Diameter (B) Weight (kg) Temperature Range (deg C) Hand Tighting L(mm) Rated Pressure (MPa) Standard Diameter Position G (mm) Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E1(mm) Nominal Diameter (A) Dimensions I (mm) Dimension l (mm) Dimensions E (mm) Double-sided Width (H)(mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Nominal Diameter (B) Weight (kg) Temperature Range (deg C) Hand Tighting L(mm) Rated Pressure (MPa) Standard Diameter Position G (mm) Compatible Pipe Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 8 7 23 6 17 About 18 17 2014/01/04 0.065 -20 - +250 About 33.5 50 6.01 8 1PC 1 KLN08-020E 10792652 11.99 SGD
In stock
7 8 7 24 10 19 About 20 22 1/4 - -20 to +250 About35.5 40 6.01 - 1PC 1 KLN12-020E 10792695 13.99 SGD
Shipped after 2018-05-01
16 20 9 34 18 32 About 32.5 36 3/4 - -20 to +250 About46.5 31 9.53 22 1PC 1 KLN22-060E 10792817 30.99 SGD
Shipped after 2018-05-01
7 8 7 23 8 - About 19 19 1/4 - -20 to +250 About34.5 40 6.01 - 1PC 1 KLN10-020E 10792661 12.99 SGD
Shipped after 2018-05-01
12 - 7 29 8 24 About 26 19 1/2 - -20 to +250 About40.5 40 8.16 - 1PC 1 KLN10-040E 10792686 22.99 SGD
Shipped after 2018-05-01
16 20 10 36 20 36 About 33.5 41 3/4 - -20 to +250 About49.5 31 9.53 25 1PC 1 KLN25-060E 10792826 34.99 SGD
Shipped after 2018-05-01
22 25 10 36 20 36 About 35.5 41 1 - -20 to +250 About49.5 31 10.39 25 1PC 1 KLN25-080E 10792835 34.99 SGD
Shipped after 2018-05-01
9 - 7 24 8 19 About 19.5 19 3/8 - -20 to +250 About35.5 40 6.35 - 1PC 1 KLN10-030E 10792677 16.99 SGD
Shipped after 2018-05-01
12 - 7.5 32 13 27 About 27 30 1/2 - -20 to +250 About44.5 31 8.16 - 1PC 1 KLN16-040E 10792756 22.99 SGD
Shipped after 2018-05-01
4 6 7 20 4 - About 14 - 1/8 - -20 to +250 About30.5 50 3.97 6 1PC 1 KLN06-010E 10792625 10.99 SGD
In stock
9 - 7.5 32 13 27 About 25.5 30 3/8 - -20 to +250 About44.5 31 6.35 - 1PC 1 KLN16-030E 10792747 22.99 SGD
Shipped after 2018-05-01
12 - 8 33 17 30 About 32 36 1/2 - -20 to +250 About45.5 31 8.16 20 1PC 1 KLN20-040E 10792783 26.99 SGD
Shipped after 2018-05-01
16 20 8 33 17 30 About 30.5 36 3/4 - -20 to +250 About45.5 31 9.53 20 1PC 1 KLN20-060E 10792792 23.99 SGD
Shipped after 2018-05-01
12 - 7 29 10 24 About 26 22 1/2 - -20 to +250 About40.5 40 8.16 - 1PC 1 KLN12-040E 10792713 24.99 SGD
Shipped after 2018-05-01
12 - 7.5 29 12 24 About 26 27 1/2 - -20 to +250 About41.5 40 8.16 - 1PC 1 KLN15-040E 10792731 22.99 SGD
Shipped after 2018-05-01
12 - 9 34 18 32 About 32 36 1/2 - -20 to +250 About46.5 31 8.16 22 1PC 1 KLN22-040E 10792801 30.99 SGD
Shipped after 2018-05-01
7 8 7 23 4 17 About 17 14 41643 0.063 -20 to +250 About33.5 50 6.01 6 1PC 1 KLN06-020E 10792634 11.99 SGD
In stock
12 - 8 32 14 27 About 30 32 1/2 - -20 to +250 About44.5 31 8.16 - 1PC 1 KLN18-040E 10792774 24.99 SGD
In stock
4 6 7 23 6 - About 16 - 1/8 - -20 to +250 About33.5 50 3.97 8 1PC 1 KLN08-010E 10792643 14.99 SGD
Shipped after 2018-05-01
9 - 7.5 29 12 24 About 23.5 27 3/8 - -20 to +250 About41.5 40 6.35 - 1PC 1 KLN15-030E 10792722 18.99 SGD
In stock
9 - 8 32 14 27 About 27.5 32 3/8 - -20 to +250 About44.5 31 6.35 - 1PC 1 KLN18-030E 10792765 24.99 SGD
Shipped after 2018-05-07
9 10 7 24 10 19 About 20.5 22 3/8 0.105 -20 - +250 About 35.5 40 6.35 12 1PC 1 KLN12-030E 10792704 13.99 SGD
In stock
ADD TO CART

Related Products