Buy more than* S$200* and get FREE SHIPPING

Encroached Fittings for Steel Pipes Ne Type- Sleeve

5.00 (1)
Caution
Please do not use in conjunction with a conventional type NS nut and sleeve with envelope.
Material
Carbon steel
Caution
Please do not use in conjunction with a conventional type NS nut and sleeve with envelope.
...see all
Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Dimension l (mm) Temperature Range (deg C) Rated Pressure (MPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Dimension l (mm) Temperature Range (deg C) Rated Pressure (MPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 16.5 -20 to +250 31 - 1PC 1 KKO20-000E 10793212 3.80 SGD
In stock
- 16 -20 to +250 40 - 1PC 1 KKO15-000E 10793185 3.48 SGD
Shipped after 2017-01-24
- 16 -20 to +250 31 - 1PC 1 KKO16-000E 10793194 3.48 SGD
Shipped after 2017-01-24
25 18.3 -20 to +250 31 - 1PC 1 KKO25-000E 10793237 5.15 SGD
Shipped after 2017-01-24
8 14 -20 to +250 50 0.003 1PC 1 KKO08-000E 10793151 2.64 SGD
In stock
- 16.5 -20 to +250 31 - 1PC 1 KKO18-000E 10793203 3.48 SGD
Shipped after 2017-01-24
22 16.5 -20 to +250 31 - 1PC 1 KKO22-000E 10793221 5.01 SGD
Shipped after 2017-01-24
6 14 -20 - +250 50 0.002 1PC 1 KKO06-000E 10793142 2.64 SGD
In stock
10 15 -20 - +250 40 0.004 1PC 1 KKO10-000E 10793167 3.05 SGD
In stock
12 15 -20 - +250 40 0.004 1PC 1 KKO12-000E 10793176 3.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping
5
From Japan
On 2016-03-18 10:02:10
Yumbo uses satisfied with the hydraulic pipe mounting.
This review is about item#10793176.

Related Products