Buy more than* S$200* and get FREE SHIPPING

Group Terminal Block

4.47 (74)
Terminal Screws
M3.5
Rated Insulation Voltage (V)
600
Withstand Voltage
2500V
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 72 5 - 1pc 1 T10-05PM 18568996 3.73 SGD
In stock
32 42 2 RoHS compliant 1PC 1 T10-02PM 10793291 1.77 SGD
In stock
42 52 3 RoHS compliant 1PC 1 T10-03PM 10793307 2.27 SGD
In stock
52 62 4 RoHS compliant 1PC 1 T10-04PM 10951631 3.02 SGD
In stock
72 82 6 RoHS compliant 1PC 1 T10-06PM 10951647 4.18 SGD
In stock
92 102 8 RoHS compliant 1PC 1 T10-08PM 10951656 5.29 SGD
In stock
112 122 10 RoHS compliant 1PC 1 T10-10PM 10951665 6.13 SGD
In stock
132 142 12 RoHS compliant 1PC 1 T10-12PM 10793316 6.19 SGD
In stock
212 222 20 RoHS compliant 1PC 1 T10-20PM 10793325 10.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 49
4 star 12
3 star 12
2 star 1
1 star 0
Review Rating: 4.47
74 Customer Reviews
The reviews are automatic translation.
To organize car wiring
5
From Japan
On 2017-02-15 20:41:27
We used to organize the car's wiring. Wiring of the navigation back that had been mess was refreshing.
This review is about item#10951665.
Connection of electronic devices
5
From Japan
On 2017-02-14 01:01:28
Leading manufacturer goods and much different from without can be used. Since the price is cheap and very helpful.
This review is about item#10951631.
Organize camper wiring
5
From Japan
On 2017-02-02 22:13:58
Studio stuff and any changes without, and since cheap grateful
This review is about item#10951631.
In electrical work wiring
5
From Japan
On 2016-12-24 13:42:06
I purchased as the material for the test. You can use sufficient Nanbo cheap so it does not use the actual indoor wiring.
This review is about item#10951631.
I was used to the terminals of the self-made device.
5
From Japan
On 2016-12-01 20:25:58
I bought two was, but we are very satisfied cheaply. AC100V is safe there is a cover because it uses.
This review is about item#10793307.
Used in electrical wiring distribution, etc.
5
From Japan
On 2016-09-29 18:15:20
It is good as a cost-per-follower performance. I care about. Because it is there that would eliminate the bis terminal, Could you sell separately only screw.
This review is about item#10793316.
In order to summarize the ACC power of the car
5
From Japan
On 2016-09-27 19:49:06
I tried to use for the first time to buy for the first time I set the terminal block those Wired as were images It was good together!
This review is about item#18568996.
wiring
2
From Japan
On 2016-07-29 11:37:31
I attempt to install, treatment that has been opened, came out black pieces, if well confirmed, was missing part.
This review is about item#10951656.
Automatic watering machine controller power distribution
5
From Japan
On 2016-05-13 16:33:19
Installed without any problems in the firm to make
This review is about item#10951647.
Operation board
4
From Japan
On 2016-04-21 17:51:23
Compared to manufacturer products, care must be taken because the lack the material is hard to do, too tight at the time fixed. Otherwise, the price also, the performance also plenty of goods.
This review is about item#10951656.

Related Products