Buy more than* S$200* and get FREE SHIPPING

Group Terminal Block

4.48 (21)
Terminal Screws
M4
Rated Insulation Voltage (V)
600
Withstand Voltage
2500V
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Number of Poles Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Number of Poles Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37 47 2 - 1pc 1 T20-02PM 18569005 2.99 SGD
Shipped after 2018-01-22
253 263 20 - 1pc 1 T20-20PM 18569048 17.99 SGD
Shipped after 2018-01-22
49 59 3 - 1pc 1 T20-03PM 18569014 3.99 SGD
Shipped after 2018-01-22
157 167 12 - 1pc 1 T20-12PM 18569023 10.99 SGD
Shipped after 2018-01-22
205 215 16 - 1pc 1 T20-16PM 18569032 14.99 SGD
Shipped after 2018-01-22
61 71 4 RoHS compliant 1PC 1 T20-04PM 10793255 3.99 SGD
Shipped after 2018-01-22
85 95 6 RoHS compliant 1PC 1 T20-06PM 10793264 5.99 SGD
Shipped after 2018-01-22
109 119 8 RoHS compliant 1PC 1 T20-08PM 10793273 6.99 SGD
Shipped after 2018-01-22
133 143 10 RoHS compliant 1PC 1 T20-10PM 10793282 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
Creating a camper
5
From Japan
On 2017-09-26 23:44:19
There is no particular improvement as it is. Just keep fitting screws on.
This review is about item#10793264.
Used for switchboard
5
From Japan
On 2017-09-12 17:19:04
Because the product of Osaka soul comes very cheaply compared with that of other companies, it is handy, the product is also solid, and it is not much different from other companies.
This review is about item#10793264.
When putting a radio on a car
4
From Japan
On 2017-09-10 21:10:19
I am loading a radio in the car, but I use it to separate the power supply from the second battery. I have no choice because I bought a smaller one, but ☆ 5 if you can devise a terminal that can be bigger in diameter as much as possible.
This review is about item#10793264.
Wiring of riding model
1
From Japan
On 2017-03-05 10:22:28
Although it was stated in the slip, the product is not included. Also, the slip was broken in. The letter of the slip is too small and the character is crushed and it is difficult to read. I thought that I want people who do not work so much to quit.
This review is about item#10793255.
Electric wiring
5
From Japan
On 2017-02-12 09:31:28
It is perfect. There is no problem with ease of use and strength.
This review is about item#10793255.
As a terminal for creating speaker network
5
From Japan
On 2017-01-20 23:29:25
I am pleased with making it solid. Many things made with this hand were not easy to find easily at the audio store. There is no worry that LCR (coil.capacitor.resistance) can be firmly crimped onto this terminal block.
This review is about item#10793255.
Electrical construction
5
From Japan
On 2016-07-25 02:41:01
It is used for electrical construction of indoor wiring. Because it is excellent in cost performance, I would like to purchase it next time as well.
This review is about item#18569014.
Wiring of experiment equipment
4
From Japan
On 2016-06-15 19:53:50
Although the terminal block itself has a sense of security with a solid impression, I am worried a little whether the cover seems like a hard material and it will not crack while using it. Considering the price I think that it is a bargain.
This review is about item#10793255.
Weak electrical terminal block for relay
5
From Japan
On 2016-04-11 10:04:49
Satisfied
This review is about item#18569048.
Combined terminal block
5
From Japan
On 2016-02-10 22:56:20
It was cheap and saved.
This review is about item#18569023.

Related Products