Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Fluorescent Light for L Zoom Stand

5.00 (2)
Caution
This bulb is a replacement lamp only for the magnifying lights., This product is manufactured in Japanese standards. Please check the specification before you order., This bulb is a replacement lamp only for the magnifying lights.
Power Consumption (W)
12
Color
Daylight color
Type
Annulus 3 wave length
Compatible Body
Write-only with a magnifying glass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHC12ED(T4) 10793352 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it when doing precise work.
5
From Japan
On 2017-07-13 15:04:39
There are many places where there are no inventories such as home electronics mass merchandisers Because you can purchase at any time with Monotaro I am saved.
This review is about item#10793352.
Visual inspection
5
From Japan
On 2017-06-24 14:51:35
I could use it without any problems. We will continue to purchase it.
This review is about item#10793352.