Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

5.00 (1)
Catch-Phrase
5 running fire that can be used, continuously.
2015 Trusco Published Pages
2 0667
2014 TRUSCO Published Page
2-0640
Weight (g)
31, 31
Overall Length (mm)
142, 142
Thickness (mm)
0.38, 0.38
TRUSCO Part Number
274-8916, 274-8916
Caution
With 2 blades included when leaving the factory, With 2 blades included when leaving the factory, Shipping time is 2 flutes built
Specification
With 2 blades (maximum 5 blades can be set), With 2 blades (maximum 5 blades can be set), Two blades (blades can set up to 5 cards) built-in
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 191B 10794052 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product packing / packing / unpacking etc.
5
From Japan
On 2015-11-10 09:41:43
It is solid, durable and easy to use. It is also good to be able to store spare blades.
This review is about item#10794052.

Related Products