Buy more than* S$200* and get FREE SHIPPING

Dust Masks

3.75 (4)
Compatible Filter
U2
Material (welding face)
Silicone rubber
National Certification Acceptance Number
TM403
...see all>
Product Options
ADD TO CART
Facepiece Dimension (Width x Length)(mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Facepiece Dimension (Width x Length)(mm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x117 M/E   1PC 1 DR76U2-s 10807833 32.99 SGD
In stock
107x130 L   1PC 1 DR76U2-s 10807851 33.99 SGD
In stock
88x104 SS   1PC 1 DR76U2-s 10807806 31.99 SGD
Shipped after 2018-01-29
97x117 M   1PC 1 DR76U2-s 10807824 33.99 SGD
In stock
103x122 M/EE *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR76U2-s 10807842 32.99 SGD
In stock
93x109 S   1PC 1 DR76U2-s 10807815 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Rebar gas fusing time
5
From Japan
On 2016-03-10 17:43:04
Breath is easier to breathe than multiple items, rubber does not hurt
This review is about item#10807833.
Painting
2
From Japan
On 2015-10-30 17:11:54
I used only a few times but the plastic part has broken. I want my material to be bad or not to cut any more I do not have the sticky feeling I feel broken.
This review is about item#10807833.
Hay fever with cycling · PM 2.5 countermeasure
5
From Japan
On 2013-03-28 14:41:35
It is good to have SS and have abundant size. People with a small face do not have a mask that matches easily, so Collet is saved. Compared with the DR 10 R, it is easy to breathe with running or bicycle whether the position of the exhaust valve is good. The only dissatisfaction is that it is expensive because cartridges are in the way but it is hard to see but the replacement parts of the cartridge are only assemblies with plastic. Like Shinken 's DR 10 R, if the replacement part is paper alone, the running cost is also lower, it is the best item. Even though it is considered from the price at present, it is the best dish serving only for child faces. You can recommend as.
This review is about item#10807806.
Work in house where dust floats
3
From Japan
On 2012-09-12 10:30:50
The previous item that the contact face was PVC was in trouble because the mask shifted due to sweat, but with that product, that point was being improved. However, as usual, we had to replace the replacement parts because we had problems with the strength and durability of the cover that holds the filter and it was broken and we did not sell replacement parts.
This review is about item#10807833.

Related Products