Buy more than* S$200* and get FREE SHIPPING

Dial Caliper Gauge

3.33 (3)
Purpose
Outer diameter measurement, Outer diameter measurement, Outer diameter measurement, Outer diameter measurement
Plug Depth (mm)
35
Instrumental Error (mm)
+/-0.1
Scale Interval (mm)
0.05
Measuring Range (mm)
0 - 10
Weight (g)
75
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel (Silver finish) 353-3778 Curve type 1PC 1 DCG-MA1 10808104 95.99 SGD
In stock
Steel (silver finishing) 353-3794 Straight type 1PC 1 DCG-MA2 10808113 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Measurement of plate thickness of products
5
From Japan
On 2015-08-21 15:36:08
It's easy to use, easy to work with size just right size.
This review is about item#10808104.
Inspection of the thickness of the mouth of the glass
4
From Japan
On 2014-04-30 15:08:24
Fragile ! I will not buy anything else if I have something else good.
This review is about item#10808113.
Measure the thickness of leather
1
From Japan
On 2011-12-16 17:08:01
It broke down in 3 hours of use. The cause was a gear breakdown due to a strong impact. I use it every day because it is an indispensable tool for work, but I feel that other manufacturers will not break by the extent that they fell from the desk. When buying and using sponge on a desk, further measures such as making a floor also a sponge is the highest product.
This review is about item#10808113.

Related Products