Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve, Cold and Hot Water, GD-24GS series

5.00 (1)
Minimum Differential Pressure (MPa)
0.05
Materials (valve body)
Bronze
Material (diaphragm)
NBR
Material (valve seat)
Stainless steel
Materials (Valve)
Urethane rubber
Compatible Fluid
Hot and cold water
Secondary Side Pressure Guage (MPa)
0.05 to 0.55
Valve-Inlet Pressure (MPa)
02. to 1.6
Connection
JIS Rc
Specification
Internal detection, valve leak 0
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Weight (kg) Dimensions H1 (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Nominal Diameter (A) Weight (kg) Dimensions H1 (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
285 236 32 - 80 1 1/4 Rc1 1/4   1PC 1 GD-24GS-32 10810037 889.99 SGD
In stock
404 343 50 - 112 2 Rc2   1PC 1 GD-24GS-50 10810055 1,749.99 SGD
Shipped after 2018-03-02
197.5 150 - - 46 1/2 Rc1/2   1PC 1 GD-24GS-15 10810003 529.99 SGD
Shipped after 2018-03-02
243 193 25 3.9 63 1 Rc1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-24GS-25 10810021 679.99 SGD
Shipped after 2018-03-02
343 286 40 - 90 1 1/2 Rc1 1/2   1PC 1 GD-24GS-40 10810046 1,229.99 SGD
Shipped after 2018-03-02
216 169 20 2.8 51 2013/03/04 Rc3/4   1PC 1 GD-24GS-20 10810012 549.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:22:32
Delivery time correspondence is good, goods are easy to use easily without problems, I think I will also purchase it.
This review is about item#10810012.

Related Products