Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing valve GD-30 Series

3.00 (1)
Minimum Differential Pressure (MPa)
0.05
Material (bellows)
Phosphor bronze
Materials (Valve / Valve seat)
Stainless steel
Compatible Fluid
Steam
Valve-Inlet Pressure (MPa)
1.7 or less
Dimensions H1 (mm)
47
Connection
JIS Rc
Maximum Temperature (degreeC)
210
Dimension H (mm)
191
Material (Body)
Bronze
Specification
Internal detection, with handle, built-in strainer
...see all>
Product Options
ADD TO CART
Valve Seat Leakage Amount Maximum Pressure Reducing Ratio Secondary Side Pressure Guage (MPa) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Type 2014 TRUSCO Published Page Nominal Diameter (A) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Seat Leakage Amount Maximum Pressure Reducing Ratio Secondary Side Pressure Guage (MPa) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Type 2014 TRUSCO Published Page Nominal Diameter (A) Weight (kg) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Less than 0.1% of rated flow 10:01 0.02 to 0.1 1/2 Rc1/2 80 Direct-acting bellows - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-15-A 10810064 399.99 SGD
Shipped after 2018-06-04
Less than 0.1% of rated flow 0.41736111111 0.05 to 0.4 41702 Rc3/4 85 Direct-acting bellows 2-2049 20 1.9 382-3024   1PC 1 GD-30-20-B 10810107 419.99 SGD
In stock
Less than 0.1% of rated flow 10:01 0.02 to 0.1 1 Rc1 95 Direct-acting bellows - 25 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-25-A 10810125 439.99 SGD
Shipped after 2018-06-01
Less than 0.1% of rated flow 10:01 0.35 to 1.0 1/2 Rc1/2 80 Direct-acting bellows - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-15-C 10810082 399.99 SGD
Shipped after 2018-06-04
Less than 0.1% of rated flow 10:01 0.02 to 0.1 3/4 Rc3/4 85 Direct-acting bellows - 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-20-A 10810091 419.99 SGD
Shipped after 2018-06-01
Less than 0.1% of rated flow 10:01 0.35 to 1.0 3/4 Rc3/4 85 Direct-acting bellows - 20 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-20-C 10810116 419.99 SGD
Shipped after 2018-06-01
Less than 0.1% of rated flow 10:01 0.35 to 1.0 1 Rc1 95 Direct-acting bellows - 25 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GD-30-25-C 10810143 439.99 SGD
Shipped after 2018-06-01
Less than 0.1% of the rated flow 10:1 0.05 - 0.4 1/2 Rc1/2 80 Direct acting bellows - 15 1.9 382-3016   1PC 1 GD-30-15-B 10810073 399.99 SGD
In stock
Less than 0.1% of the rated flow 10:1 0.05 - 0.4 1 Rc1 95 Direct acting bellows - 25 2 382-3032   1PC 1 GD-30-25-B 10810134 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Instrument assembly
3
From Japan
On 2018-03-20 15:23:02
Always I am indebted. Because it was necessary as a part for verification and it was superior to other companies from the viewpoint of the delivery date I bought it.
This review is about item#10810073.

Related Products