Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strainer Screw Type SY-5 Series

3.29 (7)
Material (screen)
Stainless steel
Connection
JIS Rc
Maximum Pressure (MPa)
2
Maximum Temperature (degreeC)
220
Material (Body)
SPHEROIDAL GRAPHITE CAST IRON (FCD450)
Color
Silver
...see all>
Product Options
ADD TO CART
Mesh (Strainer Mesh) Mesh (Strainer Tube) Dimensions ds (mm) Dimensions ls (mm) Plug Dimensions H1 (mm) 2014 TRUSCO Published Page Nominal Diameter (B) TRUSCO Part Number Dimension d (mm) Nominal Diameter (A) Dimensions L (mm) Weight (kg) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mesh (Strainer Mesh) Mesh (Strainer Tube) Dimensions ds (mm) Dimensions ls (mm) Plug Dimensions H1 (mm) 2014 TRUSCO Published Page Nominal Diameter (B) TRUSCO Part Number Dimension d (mm) Nominal Diameter (A) Dimensions L (mm) Weight (kg) Form Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 18 32 (R1/4) 50 - 3/8 - Rc3/8 - 65 - YType   1PC 1 SY-5-10-60 38848975 23.99 SGD
In stock
80 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 40 70 (R3/8) 95 2-2053 1.25 382-5418 Rc1 1/4 32 135 2.2 YType   1PC 1 SY-5-32-80 38849185 64.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 18 32 (R1/4) 50 - 3/8 - Rc3/8 - 65 - YType   1PC 1 SY-5-10-20 38848957 34.99 SGD
Shipped after 2018-07-02
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 20 35 (R1/4) 55 - 1/2 - Rc1/2 - 75 - YType   1PC 1 SY-5-15-100 38849045 35.99 SGD
In stock
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 32 60 (R3/8) 85 - 1 - Rc1 25 110 - YType   1PC 1 SY-5-25-40 38849115 47.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 40 70 (R3/8) 95 - 1 1/4 - Rc1 1/4 32 135 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-32-20 38849151 83.99 SGD
Shipped after 2018-07-02
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 45 75 R3/8 105 - 1 1/2 - Rc1 1/2 40 145 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-40-100 38849246 95.99 SGD
Shipped after 2018-07-02
80 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 45 75 R3/8 105 2-2053 1 1/2 382-5426 Rc1 1/2 40 145 - YType   1PC 1 SY-5-40-80 38849237 83.99 SGD
In stock
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 56 90 R3/8 120 - 2 - Rc2 50 170 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-50-40 38849264 109.99 SGD
Shipped after 2018-07-02
80 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 56 90 R3/8 120 2-2053 2 382-5434 Rc2 50 170 - YType   1PC 1 SY-5-50-80 38849282 109.99 SGD
In stock
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 20 35 (R1/4) 55 - 1/2 - Rc1/2 - 75 - YType   1PC 1 SY-5-15-60 38849027 24.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 45 75 R3/8 105 - 1 1/2 - Rc1 1/2 40 145 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-40-20 38849203 109.99 SGD
Shipped after 2018-07-02
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 18 32 (R1/4) 50 - 3/8 - Rc3/8 - 65 - YType   1PC 1 SY-5-10-40 38848966 23.99 SGD
In stock
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 18 32 (R1/4) 50 - 3/8 - Rc3/8 - 65 - YType   1PC 1 SY-5-10-100 38848993 34.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 20 35 (R1/4) 55 - 41641 - Rc1/2 15 75 0.6 YType   1PC 1 SY-5-15-20 38849002 35.99 SGD
In stock
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 20 35 (R1/4) 55 - 41641 - Rc1/2 15 75 0.6 YType   1PC 1 SY-5-15-40 38849011 24.99 SGD
In stock
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 40 70 (R3/8) 95 - 1 1/4 - Rc1 1/4 32 135 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-32-100 38849194 82.99 SGD
Shipped after 2018-07-02
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 56 90 R3/8 120 - 2 - Rc2 50 170 - YType   1PC 1 SY-5-50-20 38849255 129.99 SGD
Shipped after 2018-07-02
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 32 60 (R3/8) 85 - 1 - Rc1 25 110 - YType   1PC 1 SY-5-25-100 38849142 59.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 32 60 (R3/8) 85 - 1 - Rc1 25 110 - YType   1PC 1 SY-5-25-20 38849106 59.99 SGD
In stock
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 40 70 (R3/8) 95 - 1 1/4 - Rc1 1/4 32 135 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-32-40 38849167 64.99 SGD
Shipped after 2018-07-02
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 40 70 (R3/8) 95 - 1 1/4 - Rc1 1/4 32 135 - YType   1PC 1 SY-5-32-60 38849176 65.99 SGD
In stock
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 45 75 R3/8 105 - 1 1/2 - Rc1 1/2 40 145 - YType   1PC 1 SY-5-40-60 38849221 83.99 SGD
In stock
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 56 90 R3/8 120 - 2 - Rc2 50 170 - YType   1PC 1 SY-5-50-60 38849273 109.99 SGD
In stock
20 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 25 50 (R3/8) 70 - 3/4 - R3/4 20 90 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-20-20 38849054 49.99 SGD
Shipped after 2018-07-02
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 25 50 (R3/8) 70 - 3/4 - R3/4 20 90 - YType   1PC 1 SY-5-20-40 38849063 31.99 SGD
In stock
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 25 50 (R3/8) 70 - 3/4 - R3/4 20 90 - YType   1PC 1 SY-5-20-60 38849072 31.99 SGD
In stock
60 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 32 60 (R3/8) 85 - 1 - Rc1 25 110 - YType   1PC 1 SY-5-25-60 38849124 47.99 SGD
In stock
40 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 45 75 R3/8 105 - 1 1/2 - Rc1 1/2 40 145 - YType   1PC 1 SY-5-40-40 38849212 83.99 SGD
In stock
100 Mesh phi2.5-7.21 pieces / cm <sup> 2 </ sup> 56 90 R3/8 120 - 2 - Rc2 50 170 - YType *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SY-5-50-100 38849291 129.99 SGD
Shipped after 2018-07-02
80 Meshes phi2.5-7.21pcs/cm<sup>2</sup> 18 32 (R1/4) 50 - 3/8 - Rc3/8 10 65 0.4 Y-SHAPED   1PC 1 SY-5-10-80 38848984 23.99 SGD
In stock
100 Meshes phi2.5-7.21pcs/cm<sup>2</sup> 25 50 (R3/8) 70 - 3/4 - R3/4 20 90 0.9 Y-shaped   1PC 1 SY-5-20-100 38849097 43.99 SGD
In stock
80 Meshes phi2.5-7.21pcs/cm<sup>2</sup> 20 35 (R1/4) 55 - 1/2 382-5388 Rc1/2 15 75 0.6 Y-SHAPED   1PC 1 SY-5-15-80 38849036 24.99 SGD
In stock
80 Meshes phi2.5-7.21pcs/cm<sup>2</sup> 25 50 (R3/8) 70 - 3/4 382-5396 R3/4 20 90 0.9 Y-SHAPED   1PC 1 SY-5-20-80 38849081 31.99 SGD
In stock
80 Meshes phi2.5-7.21pcs/cm<sup>2</sup> 32 60 (R3/8) 85 - 1 382-5400 Rc1 25 110 1.4 Y-SHAPED   1PC 1 SY-5-25-80 38849133 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Foreign matter removal of tap water
1
From Japan
On 2018-02-28 21:34:43
The screw part was rusty. The plug is hard and can not be removed (the strainer can not be inspected). Even if the seal tape is wound thickly, water will ooze from the threaded portion of the nipple. I could not use it after all.
This review is about item#38849027.
Agricultural water outlet
5
From Japan
On 2017-05-11 14:37:35
Effective in preventing clogging of the shower nozzle Effective in nozzle cleaning and cleaning time reduction.
This review is about item#38849045.
Sand removal of tap water
1
From Japan
On 2016-01-15 11:48:54
1. It seems that there are a lot of sand and it has to be cleaned frequently. 2. Although the weight is 3.4 kg, it is heavier than I thought. Combination with PVC pipe is not good. 3. I am checking the presence or absence of a replacement filter, but I think that there is no answer yet and I am not separately selling it. 4. The drain screw was easily removed, but the filter screw could not be removed even with a large pipe wrench. It seems better to think that it can not be removed basically. In other words, it is better to consider the whole exchange.
This review is about item#38849237.
Well water supply pipe repair
5
From Japan
On 2016-01-13 21:59:34
Sometimes, a mass of rust of piping comes out so I tried to attach a strainer.
This review is about item#38849072.
Seawater piping
5
From Japan
On 2014-07-25 13:20:55
Although it was only a filter, I bought each main body because it is inexpensive that there is no mention of parts sales anywhere.
This review is about item#38848975.
For supply water to solar water heater
5
From Japan
On 2014-02-01 16:58:00
I am satisfied that the frequency of cleaning can be reduced.
This review is about item#38849273.
On the water supply pipe of the boiler
1
From Japan
On 2013-06-14 21:15:41
The mesh lid is too hard to open easily, I think that it is better to pay attention to people who purchase it. At first, I did not open the lid for taking out the mesh and thought that screwing was poor, I had them exchange it, but although I should have sent the thing that opened the lid properly, the next thing did not open as well. It seems that all say the same thing. I do not know how hard it was screwed in, but it was impossible with my own power so I brought it to the next car repair shop and had it finally opened without vise. I thought that I wanted it not to screw strongly enough so that the screws would stick because it was a problem because I was in trouble if the lid would not open after plumbing. Even though it is an unused item, even if it is slightly rusted it is hard enough, the manufacturer wants to try opening the lid once.
This review is about item#38849097.

Related Products