Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Timer

4.67 (6)
Alarm Sounding Time (sec)
30
Maximun Setup Time
99 minituesute 99s alarm rings for about 30 minituesute
Dimensions (Height H x Width W x Depth D) (mm)
18x60x97
Weight (g)
63
Color
White
Material
ABS
Specification
Count up function. Repeat function.Slide type wall hook. Powerful magnet.
Accessories
BATTERIES (SINGLE 4 SHAPE DRY CELL DC1.5V x 1PC)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-181WT 10921294 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For business
5
From Japan
On 2015-08-27 15:22:45
It is a repeater. I often use work patterns, timers, we have selected this product in a balance of size, cost and durability.
This review is about item#10921294.
In the kitchen
5
From Japan
On 2014-11-02 20:03:39
The price is more than expected than the price. I do not have any Ara that I am concerned about making firmly. It is likely to be used for a long time.
This review is about item#10921294.
Time measurement at work place Application
4
From Japan
On 2013-06-07 14:02:27
I wanted a cheap digital timer and bought it. Because it is AAA batteries, it is easy to secure batteries. Urala's foot is somewhat poor, but I agree with this price.
This review is about item#10921294.
As a timer for work
5
From Japan
On 2012-07-17 09:51:37
I think that it is low price, the letter is big and there is no unnecessary function. Magnets stick normally, so there is no problem. I bought 7 pieces, but one seems to have broken, I can not move on the dial at 88:88. It is regrettable that it was too early to break.
This review is about item#10921294.
Work timer
5
From Japan
On 2012-06-14 15:54:59
It is bigger than I thought, but easy to use. I am happy that the price is also quite cheap! There is no unnecessary function, it is very easy to use.
This review is about item#10921294.
Work time measurement
4
From Japan
On 2011-07-20 08:03:08
Price, operability is also satisfied. However, there is no ON - OFF switch, so when it is not used for a long time it is troublesome as it must be removed from the battery.
This review is about item#10921312.

Related Products