Buy more than* S$200* and get FREE SHIPPING

AC Impact Driver

4.42 (12)
Number of Blows (min-1)
0 to 2900
Screw Fastening Capacity (mm) High-Strength Bolt
M5 to M10
Screw-Fastening Capacity (mm) Bolt
M6 to M12
Maximum Tightening Torque (N m)
120
Screw Fastening Capacity (mm) Small Screws
M4 to M10
Cord Length (m)
5
Revolution (min-1[r.p.m])
0 to 2200
Power Consumption (W)
230
Power (V)
Single-phase 100
Current (A)
2.5
Cycle(Hz)
50/60
Weight (kg)
1.3
Specification
Forward and reverse rotation, continuously variable transmission
Accessories
Bit No.1x65mm, bit No.2x65mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAI-635 10809434 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
I think that it is a versatile article for every work.
5
From Japan
On 2017-09-09 14:24:25
I bought it about 10 years ago and used it regularly, but the bellows part of the cord root broke and I decided to purchase it again. The part of the base of the code of the goods that arrived has been improved from a bellows type to an integral type, and it is perfectly satisfactory.
This review is about item#10809434.
Motorcycle repair. DIY.
5
From Japan
On 2016-12-12 14:50:42
Since it is work at the same place, you can rely on "same power · out of battery" from rechargeable type.
This review is about item#10809434.
It is normal use
3
From Japan
On 2016-04-11 18:06:37
There is no problem in particular
This review is about item#10809434.
Vehicle maintenance · do-it-yourself
5
From Japan
On 2014-11-06 23:03:32
I bought it because the same kind of impact I've used for years has failed. Making is exactly the same thing. I bought it as a cheap product, I sold it at a bargain sale of the neighborhood's home center at 4000 yen level, and I was slightly disappointed when the timing was bad. However, I think that it is usually a super cheap commodity. I will use it for various work as soon as possible from tomorrow.
This review is about item#10809434.
Tightening and removing screws
4
From Japan
On 2014-09-18 16:40:35
Until now, I used a rechargeable impact driver, but when considering the trouble of charging and time, I purchased the code formula more conveniently. The code was very long and it seemed convenient. Compared with the past, the rotation speed is so fast that it was a little bit hard to use.
This review is about item#10809434.
DIY
4
From Japan
On 2014-03-25 13:30:42
I did not expect so much from the price, but there is plenty of power, enough to use for DIY.
This review is about item#10809434.
Car wheel nut removal
2
From Japan
On 2014-02-24 17:05:24
I feel that the maximum torque 120 N.m written in the manual does not appear. The nut that was tightened with the torque wrench 100 N.m did not come off.
This review is about item#10809434.
Do-it-yourself
5
From Japan
On 2014-01-23 19:20:41
I used a rechargeable impact so far, but since the battery does not charge, I bought the impact of AC this time. Although cordless is easier to use, power is safe to use because it is forever. I do not know how long the life span is, but I am satisfied even from the price.
This review is about item#10809434.
Repair of various places of work
5
From Japan
On 2013-10-07 21:26:36
It may be more powerful than rechargeable ones.
This review is about item#10809434.
Do-it-yourself etc.
5
From Japan
On 2013-08-29 21:59:46
Because it is different from batteries, it is good not to drop the power.
This review is about item#10809434.