Buy more than* S$200* and get FREE SHIPPING

Steam Trap, Screw TypeTd-10Na Series

4.80 (5)
Connection
JIS Rc
Maximum Temperature (degreeC)
220
Dimensions L (mm)
90
Material (Body)
SPHEROIDAL GRAPHITE CAST IRON (FCD450)
Color
Silver
Specification
Built-in strainer
...see all>
Product Options
ADD TO CART
Compatible Fluid Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimension d (mm) Form Back Pressure Tolerance Weight (kg) Compatible Pressure (MPa) TRUSCO Part Number Material (disk) Material (valve seat) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Nominal Diameter (B) 2014 TRUSCO Published Page Dimension d (mm) Form Back Pressure Tolerance Weight (kg) Compatible Pressure (MPa) TRUSCO Part Number Material (disk) Material (valve seat) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steam drain 62.5 25 56 1 2-2052 Rc1 Disc type Less than 50% of the inlet pressure 1.4 0.035 to 2.0 382-5574 Stainless steel (special heat treatment) Stainless steel (special heat treatment) 1PC 1 TD-10NA 38849772 219.99 SGD
In stock
Drain 60.5 20 53 2013/03/04 - Rc3/4 Disk type Less than 50% of inlet pressure 1.2 0.035 to 2.0 382-5566 Stainless steel (thermally treated) Stainless steel (thermally treated) 1PC 1 TD-10NA 38849763 219.99 SGD
In stock
Drain 58.5 15 49 1/2 - Rc1/2 Disk type Less than 50% of inlet pressure 0.9 0.035 - 2.0 382-5558 Stainless steel (thermally treated) Stainless steel (thermally treated) 1PC 1 TD-10NA 38849754 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Separation of steam and water in steam piping
5
From Japan
On 2018-04-07 14:53:44
Because it is a product of Yoshitake, it can be used without problems. It is cheap and price satisfying.
This review is about item#38849772.
Opening and closing of steam injection
4
From Japan
On 2016-06-15 14:28:24
It is best if you can improve it because the head part will rust.
This review is about item#38849763.
Used as drain trap for hot water radiator
5
From Japan
On 2015-12-18 18:17:59
I switched from other company's products, but because the performance does not change at a low price, I would like to use it for drain traps for other heat exchangers.
This review is about item#38849754.
Press machine of cleaning industry
5
From Japan
On 2014-12-09 13:28:53
Price quality design is good.
This review is about item#38849754.
Drain of steam
5
From Japan
On 2014-04-25 17:43:02
It quickly pulls out the steam drain
This review is about item#38849754.

Related Products