Buy more than* S$200* and get FREE SHIPPING

Air Vent TA-3 Series

5.00 (1)
Material (float)
Stainless steel
Compatible Pressure (MPa)
0.01 to 1
Materials (Valve)
Brass
Material (cover)
Spheroidal graphite cast iron (FCD450)
Dimensions d1 (mm)
Rc3/8
Connection
JIS Rc
Dimensions C (mm)
114
Maximum Temperature (degreeC)
90
Material (Body)
Spheroidal graphite cast iron (FCD450)
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Weight (kg) Material (valve seat) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Weight (kg) Material (valve seat) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 - Brass (NBR disk containing) 1 1/4 Rc1 1/4 143 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA-3-32 10811875 209.99 SGD
Shipped after 2018-01-31
20 2.72 Brass (NBR disk included) 2013/03/04 Rc3/4 139   1PC 1 TA-3-20 10811857 169.99 SGD
In stock
- - Brass (NBR disk containing) 1/2 Rc1/2 139 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA-3-15 10811841 159.99 SGD
Shipped after 2018-01-31
25 - Brass (NBR disk containing) 1 Rc1 143 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TA-3-25 10811866 209.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For air venting of agricultural irrigation pressure tank
5
From Japan
On 2015-04-03 21:27:57
Since the one attached earlier was broken replaced, it was easy to replace
This review is about item#10811857.

Related Products