Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Vent TA-11 Series

4.62 (8)
Material (float)
Heat-resistant resin
Plating
Nickel plating
Compatible Pressure (MPa)
0.01 - 0.3
Material (disk)
Synthetic rubber
Compatible Fluid
Hot and cold water
Connection
(ENTRANCE) JIS R (EXIT)CAP METHOD
Maximum Temperature (degreeC)
100
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nominal Diameter (A) Dimensions H1 (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nominal Diameter (A) Dimensions H1 (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 14 3/8 Rc3/8 81 77 1PC 1 TA-11 10811927 -
Discontinued
[x]
382-5442 15 22 1/2 Rc1/2 89 98 1PC 1 TA-11 10811936 -
Discontinued
[x]
382-5451 20 28.5 3/4 Rc3/4 95.5 148 1PC 1 TA-11 10811945 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
As the street
3
From Japan
On 2017-03-05 18:12:06
I use it as air vent of the water storage type water heater so that air does not bite into the circulation pump.
This review is about item#10811927.
It is used for replacement of water heater of outdoor unit of bath
4
From Japan
On 2017-02-03 15:36:27
Used for piping construction of water supply piping, In case it is not enough You can order as many as you need, so inventory control is easy. It is efficient
This review is about item#10811936.
Renovation construction site
5
From Japan
On 2016-04-15 20:11:27
I ordered several times with a single item, but the state of the product was definitely the delivery date was also early I think that I would like to order again if there is a chance.
This review is about item#10811945.
Solar hot water piping
5
From Japan
On 2015-08-22 21:51:28
I think that the shape is compact and good. The air vent function is also working firmly.
This review is about item#10811945.
boiler
5
From Japan
On 2014-12-14 18:29:15
If I was looking for it on the net rather than at the home center, I came to MonotaRO, the goods are also satisfied!
This review is about item#10811945.
Used for new boiler
5
From Japan
On 2014-04-07 19:34:33
I think that it is a good product because it seems to be compact and strong.
This review is about item#10811945.
House electric water heater
5
From Japan
On 2013-03-26 17:52:12
As soon as I ordered, I think that things arrived and prices are also reasonable. I searched for several home centers, but I could not find them and I looked it up on the net and reached this shop. Although it was installed though, when I twisted the hot water faucet, the air stopped being out for a while. It was good to install!
This review is about item#10811936.
Water leakage repair of water heater
5
From Japan
On 2011-11-15 01:47:21
Although it is about six months after replacing, there is no problem. It is easy to use because its outline is also compact. Also, it is saved if the price goes down a little.
This review is about item#10811945.

Related Products