Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluid Control WP-1 Series

5.00 (2)
Pre-charge Pressure (MPa)
0.15
Maximum Flow Velocity (m/sec)
3
Materials (pipes)
Copper
Compatible Fluid
Hot and cold water, tap water
Connection
JIS R
Maximum Temperature (degreeC)
90
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Maximum Pressure (MPa) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Maximum Pressure (MPa) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
123 0.25 382-6309 2-2055 15 1 32 28.3 41641 Rc1/2   1PC 1 WP-1-15 10812015 83.99 SGD
In stock
182 - - - 25 1.0 41 34.8 1 Rc1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WP-1-25 10812033 239.99 SGD
Shipped after 2018-07-02
154 0.3 382-6317 - 20 1 32 28.3 2013/03/04 Rc3/4   1PC 1 WP-1-20 10812024 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water piping
5
From Japan
On 2015-01-20 18:06:33
Purchased as device built-in parts and installation parts. There is a place where water hammer is easy to come out, so it is very handy. Vertical shapes and places that do not care about direction are easy to use.
This review is about item#10812015.
Prevention of water hammer from 25 ton tank for agriculture
5
From Japan
On 2014-12-03 17:35:40
It was perfect.
This review is about item#10812024.

Related Products