Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Silencer MS-6 Series

Compatible Pressure (MPa)
0.05 to 0.7
Pronunciation Limit Temperature (dgree c)
90
Compatible Fluid
Steam
Connection
JIS Rc
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (kg) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (kg) Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 0.4 20 45 2013/03/04 Rc3/4   1PC 1 MS-6-20 10812295 279.99 SGD
Shipped after 2018-04-23
48.5 0.25 15 35 41641 Rc1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MS-6-15 10812286 239.99 SGD
Shipped after 2018-05-01
52 - 25 50 1 Rc1   1PC 1 MS-6-25 10812304 319.99 SGD
Shipped after 2018-05-01
59 - 40 70 1 1/2 Rc1 1/2   1PC 1 MS-6-40 10812322 769.99 SGD
Shipped after 2018-05-01
65 - 50 105 2 Rc2   1PC 1 MS-6-50 10812331 1,059.99 SGD
Shipped after 2018-05-01
55 - 32 60 1 1/4 Rc1 1/4   1PC 1 MS-6-32 10812313 649.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products