Buy more than* S$200* and get FREE SHIPPING

Steam Trap, Screw Type TB880 Series

5.00 (1)
Material (strainer)
(Built-in) stainless steel
Flow Direction
Next -> side
Material (bucket)
Stainless steel
Materials (Valve / Valve seat)
Hardened chrome steel
Compatible Fluid
Steam drain
Dimensions H1 (mm)
87
Connection
JIS Rc
Maximum Pressure (MPa)
1.05
Maximum Temperature (degreeC)
220
Dimensions A (mm)
95.2
Dimension H (mm)
154
Dimensions L (mm)
127
Form
Bucket
Material (Body)
Gray cast iron
Color
Silver
Weight (kg)
2.5
Specification
Built-in strainer
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2013/03/04 1PC 1 TB880-20 38849824 189.99 SGD
Shipped after 2018-02-26
15 2013/01/02 1PC 1 TB880-15 38849815 179.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Press work
5
From Japan
On 2015-02-04 17:59:29
It is going well. A repair shop can do this if it is strong! I was satisfied to buy at a reasonable price what I had heard.
This review is about item#38849815.

Related Products