Buy more than* S$200* and get FREE SHIPPING

Relief Valves for Heated Equipment

4.76 (37)
Materials (valve body)
Bronze
Material (diaphragm)
Heat-resistant water resistant synthetic rubber
Compatible Fluid
Hot and cold water
Pressure (kPa)
(Blown beginning) About 95 (blown blind) 87 more
Nominal Diameter (A)
20
Connection
JIS R3/4xJIS Rc1/2
Maximum Temperature (degreeC)
100
Nominal Diameter (B)
3/4
Weight (kg)
0.27
TRUSCO Part Number
382-1188
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-52F-95 10812392 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 33
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.76
37 Customer Reviews
The reviews are automatic translation.
Exchange of relief valve at midnight water heater
5
From Japan
On 2017-05-08 10:39:30
It is affordable, but I think that it is good and it is used without any problems.
This review is about item#10812392.
When maintenance of oil water heater
5
From Japan
On 2017-02-27 08:36:08
It was exactly the same as I used to replace the relief valve of the instantaneous hot water heater (IB - 385) made by Chofu Mfg. Co., but it was OK and it was the same even for the warming pack.
This review is about item#10812392.
Safety valve of solar water heater
5
From Japan
On 2017-02-06 19:30:57
It exercises its full function than the one before replacement. .
This review is about item#10812392.
Repair
5
From Japan
On 2016-08-25 20:27:46
Immediately, thank you for receiving the goods.
This review is about item#10812392.
Replacement relief valve for hot water equipment in facilities bath
5
From Japan
On 2016-03-24 14:44:34
Since it is a product of the manufacturer, it installed with confidence.
This review is about item#10812392.
Used for one product
5
From Japan
On 2016-02-08 14:46:08
Prices soared significantly more than before. We are considering another manufacturer.
This review is about item#10812392.
bath
5
From Japan
On 2015-12-29 21:46:52
I am fully satisfied.
This review is about item#10812392.
Boiler - Repair
5
From Japan
On 2015-12-24 00:17:34
The valve seat surface is prone to corrosion.
This review is about item#10812392.
Kerosene boiler
5
From Japan
On 2015-11-22 17:21:52
It works without problems
This review is about item#10812392.
When the house's bath boiler broke
5
From Japan
On 2015-11-19 10:39:02
When the house 's bath boiler broke, it was replaced because it was with the same part number. It is exactly the same, it cured with one fifth of the amount estimated by the trader. Installation was done easily by oneself.
This review is about item#10812392.

Related Products