Buy more than* S$200* and get FREE SHIPPING

Pressure Reducing Valve for Water Supply

4.61 (23)
Material (strainer)
Stainless steel (net), synthetic resin (frame)
Mesh (Strainer)
60 meshes
Primary Pressure (MPa)
100 - 750
Materials (valve body)
Bronze
Compatible Fluid
Hot and cold water
Set Pressure Range (kPa)
(Standard) 80+/-6
Mounting Direction
Combined horizontal and vertical
Nominal Diameter (A)
20
Connection
JIS Rc3/4
Maximum Temperature (degreeC)
60
Nominal Diameter (B)
3/4
Form
Pressure reducing valve for water supply
Weight (kg)
0.906
Material
( Diaphragm-valve body and a check valve) Heat-resistant water resistant synthetic rubber
TRUSCO Part Number
382-3041
Specification
(Open flow) 30L/min minimum (Closing pressure of reverse prevention mechanism) 3kPa maximum (Working pressure of negative pressure actuating mechanism) opening operation /-55 kPa maximum, closing operation / 50 kPa maximum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GD56-80 10812401 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
It was used for an electric water heater.
5
From Japan
On 2017-08-16 00:20:47
The product used for the electric water heater was broken, no problem with the product I was looking for. Good.
This review is about item#10812401.
I replaced it because the one I was using was broken.
5
From Japan
On 2017-07-02 10:10:39
Water leaked from the solenoid water pressure reducer on the roof, so I replaced it for a new one. It was saved because the price was cheap.
This review is about item#10812401.
Kerosene boiler
5
From Japan
On 2017-05-01 18:29:13
Because of water leakage from the relief valve, the pressure reducing valve was exchanged. Repair is completed. I think that affordable price is good.
This review is about item#10812401.
Attached to solar water heater inlet
5
From Japan
On 2017-02-06 19:35:38
It exercises its function sufficiently than the attached one. I am satisfied.
This review is about item#10812401.
Water leakage repair of water heater built-in wash basement
4
From Japan
On 2017-01-27 23:05:54
Installation relief valve of water heater built in wash basin which has been installed for 20 years rings. Water leak also occurred afterwards. The relief valve and the pressure reducing valve were exchanged, but the cause was the deterioration of the pressure reducing valve. Although it was different from the pipe size of the malfunctioning pressure reducing valve, it was connected by a bushing etc., and the repair was completed. I was satisfied with cheap repair.
This review is about item#10812401.
For stabilizing the amount of washing water of automatic film processing machine
4
From Japan
On 2016-08-30 22:08:00
Although we frequently exchange pressure reducing valves, until recently we purchased at professionals at home centers many times but the number of goods and varieties was inconvenient, which is inconvenient. Since recently varieties are increasing, I would like to continue to purchase them , Of the product
This review is about item#10812401.
Agriculture, automatic irrigation equipment
5
From Japan
On 2016-08-16 21:49:52
I did not expect it to be a malfunctioning part, so it was saved. I think the price is reasonably affordable.
This review is about item#10812401.
Replacing the pressure reducing valve of the water heater
5
From Japan
On 2016-02-05 11:08:11
We used it to respond to customers in a hurry. We will respond promptly, ship out soon, I would like to order if there are opportunities in the future. It was saved.
This review is about item#10812401.
Repair of oil water heater
5
From Japan
On 2016-01-13 21:56:31
As the water leaked out of the relief valve, I replaced the pressure reducing valve. Repair completed.
This review is about item#10812401.
Kerosene boiler
5
From Japan
On 2015-11-22 17:20:25
It works perfectly even for 3 years of use
This review is about item#10812401.

Related Products