Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Slide Hammer

4.48 (61)
Tip Diameter (phi mm)
7
Handle Dimensions (mm)
110
Weight (kg)
1.5
Overall Length (mm)
463.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812514 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 42
4 star 8
3 star 9
2 star 2
1 star 0
Review Rating: 4.48
61 Customer Reviews
The reviews are automatic translation.
Working with sheet metal
5
From Japan
On 2018-04-04 19:49:40
Working with sheet metal was very convenient because of the compact product
This review is about item#10812514.
Sheet metal work
5
From Japan
On 2018-03-24 14:33:20
It was very useful and easy to use. It is a very good product from the price!
This review is about item#10812514.
sheet metal
4
From Japan
On 2018-02-01 15:24:52
It's cheap. I think that making is also not bad. I also want to pay attention to durability.
This review is about item#10812514.
Maintenance of cars, motorcycles, etc.
5
From Japan
On 2018-01-24 15:50:51
Price, texture, size, etc. were affordable and very satisfied.
This review is about item#10812514.
Change of control arm ball joint
5
From Japan
On 2017-10-14 15:07:47
Excellent cost performance and quality is no problem.
This review is about item#10812514.
Agricultural machine repair
2
From Japan
On 2017-10-14 07:43:41
Even though it was in a plastic bag rust was floating. There is a gap between the shaft and the hammer too much.
This review is about item#10812514.
Sheet metal work
5
From Japan
On 2017-09-19 20:14:20
It is low price, but I am satisfied with the product. It is convenient if there are various adapters attached to other manufacturers as options.
This review is about item#10812514.
My car maintenance
5
From Japan
On 2017-06-10 17:46:09
Cost performance is the best. It was easy to pull out the drive shaft and work as well.
This review is about item#10812514.
Sheet metal drawer
5
From Japan
On 2017-05-26 16:40:32
A child injured with his hand in the hand I will try to be careful Handling I have not used it yet for a full-fledged drawer but I tried to pull it lightly enough I could use it enough, I think that Bali is also good making
This review is about item#10812514.
For tent peg removal
5
From Japan
On 2017-04-22 22:48:24
I used it to pull the hard pierced stuff of the tent. It comes in handy as it can easily escape.
This review is about item#10812514.

Related Products