Buy more than* S$200* and get FREE SHIPPING

Welding Slide Hammer

3.46 (13)
Weight (kg)
1.7
Overall Length (mm)
435
Material
(Chip) SS400
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812523 76.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 4
Review Rating: 3.46
13 Customer Reviews
The reviews are automatic translation.
sheet metal
1
From Japan
On 2017-07-21 00:23:23
The badness of the product of Awase is coming out. Movement, tip is rattling, various rattling is not good.
This review is about item#10812523.
Used when welding studs of side sills and doors of minicars
5
From Japan
On 2017-07-05 07:01:14
Every time it feels, the price versus performance ratio is good. It is an indispensable item for cost reduction.
This review is about item#10812523.
sheet metal
1
From Japan
On 2017-06-28 00:51:17
Although it was used for a withdrawal, the DENGEN connection part first rattled, Processing but constantly play, cheap consumables.
This review is about item#10812523.
Automobile sheet metal
5
From Japan
On 2017-06-05 08:50:19
Welding is also good and the stroke of the slide hammer is also longer than the previous one so you can easily pull it out. I think that it is good for usability and good for dividing the amount.
This review is about item#10812523.
It is sheet metal work.
5
From Japan
On 2014-04-05 18:54:47
I bought it on behalf of my professional friend. We said that usability is good without improvement points.
This review is about item#10812523.
Automobile sheet metal
1
From Japan
On 2013-02-13 14:57:13
Spot welding machine output 20 Welding welding was not possible with single side timer 0.2, work for pulling out was not possible, work with raising output was uneasy and was not used (I felt a hole seems to open in the iron plate as the output was raised). I felt that a use manual was necessary.
This review is about item#10812523.
Sheet Metal Working Process of High Tensile Steel (High Tension Steel) of Domestic Car
5
From Japan
On 2012-10-22 22:21:19
We used the sheet metal processing work of the high tensile strength steel (high tension steel) of the domestic car now. This time, this product was connected and used was a stud welding machine made by DENGEN (model SW - 3700 single phase 200 V for 20 V specification). I removed the standard type washer sprinkle bit at the tip of the welding hand side by loosening the fixing screw and inserted the leading end of the connection part of this welding slide hammer, but it fitted well and easily I was able to connect, so I am very satisfied. When searching on the web video posting site by "stud welding", many reference moving pictures are up and seems to be active in many automobile sheet metal factories. So come on! It is a dish you want to recommend.
This review is about item#10812523.
I use it to pull in the dent in the car body.
4
From Japan
On 2012-04-10 13:23:01
I thought it was something because the monetary amount was, but I am happy because it was able to be used as a maker object after using it.
This review is about item#10812523.
Small sheet metal.
5
From Japan
On 2012-04-05 16:30:27
It is convenient and convenient.
This review is about item#10812523.
sheet metal.
4
From Japan
On 2011-11-29 15:25:20
It did not match the price, it was a generous business even in the main business. Although it is a consumable item, the tip of the tip is one more.
This review is about item#10812523.

Related Products