Buy more than* S$200* and get FREE SHIPPING

Straight Edge

5.00 (3)
Parallelism (microm)
30
Outer Dimensions (Length L x Width W x Height H) (mm)
600*16*36
Hardness
HRC43 - 48
Weight (kg)
2.4
Material
S50C
Accessories
Storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10812532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2014-10-27 13:48:33
I'm glad that the price is reasonable. We promptly responded, arrived immediately after ordering.
This review is about item#10812532.
Distortion measurement of cylinder head
5
From Japan
On 2014-10-12 14:54:30
I was surprised at good things for the price. You can use it more than enough.
This review is about item#10812532.
Distortion measurement
5
From Japan
On 2014-06-17 21:45:13
Since we need to pull out the stud around the narrow mani, we measure it with a thin type, but since there is thickness in a wide place such as cylinder etc., it is easy to measure, it should reduce erroneous measurement.
This review is about item#10812532.

Related Products